Shop All Fluorescent Linear Lamps
Sunlite
FC12T9/DL T9 Round Fluorescent Circline Lamp, 32 Watts, 1750 Lumens, 6500K, G10Q 4-Pin Base, 4PK
Mfr # 41867-NS
Zoro # G811224265
product price: $50.39
/pk 4, $12.60/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 1750
- Bulb Color Temp. 6500K
- Bulb Base Type G10q
- Average Bulb Life 10000 hrs
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 41867-NS
- Zoro # G811224265
- UPC # 653703418674
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Lumens | 1750 |
Bulb Color Temp. | 6500K |
Bulb Base Type | G10q |
Average Bulb Life | 10000 hrs |
Dimmable | No |
Light Color | Daylight |
Item | Fluorescent Bulb |
Description
Fluorescent T9 Circline lamps are an energy efficient solution to your lighting needs. These specially designed bulbs are made for use in classic Circline fixtures commonly found in kitchens, hallways, closets, laundry rooms, and more. With a 10,000 hour average lifespan these lamps will provide years of reliable service and feature a standard 4-pin G10q base.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LF3-HL-YK-300WROUND SLIP FITTER FOR LF3-HL SERIES (LF3-HL-YK-300W)
- DITTO 9.5W BR30 LED 105' beam 3000K GU24 120V Dim (S9627)
- PERFORMANCE TOOL 1,000 lumen 120V LED Drop Light (W2237)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34800 Lumens - 277-480 Volt - Black Finish (65/808R2)
- SUNLITE F32T8/SP850 4Ft T8 Linear Fluorescent Light Bulb, 32W, 3050 Lumens, Bi-Pin G13 Base, 5000K, 10PK (30246-SU)
- SUNLITE F54T5/835/HO 4 Foot T5 Linear Fluorescent Lamp, 54W, 5000 Lumens, 3500K, Miniature G5 Bi-Pin, 12PK (30257-SU)
- ILC Replacement for Philips TUV 30W replacement light bulb lamp (TUV 30W PHILIPS)
- ILC Replacement for Therapure Tpp2010 replacement light bulb lamp (TPP2010 THERAPURE)
- SUNSHINE LIGHTING Sunlite F30T12/DL 30W Fluorescent T12 Bulb, Medium Bi-Pin, Daylight (30025-SU)
- ILC Replacement for GE General Electric G.E 10257 replacement light bulb lamp (10257 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp G36t6l/4 replacement light bulb lamp (G36T6L/4 LIGHT BULB / LAMP)
- Sunlite Fluorescent Linear Lamps