Shop All Fluorescent Linear Lamps
Sunlite
FC12T9/CW T9 Round Fluorescent Circline Lamp, 32 Watts, 2100 Lumens, 4100K, G10Q 4-Pin Base, 4PK
Mfr # 41858-NS
Zoro # G311224123
product price: $50.39
/pk 4, $12.60/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4100K
- Bulb Base Type G10q
- Dimmable No
- Average Bulb Life 10000 hrs
- Lumens 2100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 41858-NS
- Zoro # G311224123
- UPC # 653703418582
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Color Temp. | 4100K |
Bulb Base Type | G10q |
Dimmable | No |
Average Bulb Life | 10000 hrs |
Lumens | 2100 |
Item | Fluorescent Bulb |
Light Color | Cool White |
Description
Fluorescent T9 Circline lamps are an energy efficient solution to your lighting needs. These specially designed bulbs are made for use in classic Circline fixtures commonly found in kitchens, hallways, closets, laundry rooms, and more. With a 10, 000 hour average lifespan these lamps will provide years of reliable service and feature a standard 4-pin G10q base.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4.5 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts, 2PK (S21243)
- DESIGNERS FOUNTAIN Cedar Lane 13in 2-Light Matte Black Modern Indoor Vanity Light with Two-Tone Glass Shades (D236M-2B-MB)
- SATCO 4.5 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21251)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek, M1000Ml5Ac5M (M1000ML5AC5M)
- SUNLITE F54T5/835/HO 4 Foot T5 Linear Fluorescent Lamp, 54W, 5000 Lumens, 3500K, Miniature G5 Bi-Pin, 12PK (30257-SU)
- SUNLITE F32T8/SP850 4Ft T8 Linear Fluorescent Light Bulb, 32W, 3050 Lumens, Bi-Pin G13 Base, 5000K, 10PK (30246-SU)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs, Tsl-T4-18-Cw (TSL-T4-18-CW)
- ILC Replacement for American Ultraviolet S24t6 replacement light bulb lamp (S24T6 AMERICAN ULTRAVIOLET)
- ILC Replacement for Viqua 602806 replacement light bulb lamp (602806 VIQUA)
- ILC Replacement For BATTERIES AND LIGHT BULBS F72T8CW FLUORESCENT LINEAR 24PK (24PAK:WW-LKVV-8)
- FEIT ELECTRIC Bulb Fluor Clr 4Pn Cwht T9 22W (FC8T9/CW)
- Sunlite Fluorescent Linear Lamps