Shop All Fluorescent Linear Lamps
Sunlite
F54T5/841/HO 4 Foot T5 Linear Fluorescent Lamp, 54W, 5000 Lumens, 5000K, Miniature G5 Bi-Pin, 12PK
Mfr # 30259-SU
Zoro # G011224201
product price: $75.99
/pk 12, $6.33/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type G5
- Lumens 5000
- Average Bulb Life 20000 hrs
- Bulb Color Temp. 5000K
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 30259-SU
- Zoro # G011224201
- UPC # 653703302591
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Max Overall Bulb Length | 45.6 in |
Width | 0.6 in |
Details
Bulb Base Type | G5 |
Lumens | 5000 |
Average Bulb Life | 20000 hrs |
Bulb Color Temp. | 5000K |
Dimmable | No |
Item | Linear Fluorescent |
Light Color | Daylight |
Description
Sunlite 4 Foot T5 Linear Fluorescent Lamp is a high-performance lighting solution that boasts impressive efficiency and longevity. With a brightness of 5000 lumens and using just 54 watts of energy. At 5000K these super white bulbs provide natural lighting in bedrooms, living spaces or anywhere you want to set a crisp lighting glow. With an average lifespan of 20,000 hours, this lamp is a reliable and long-lasting lighting solution, reducing the need for frequent bulb replacements. Its versatile design makes it suitable for a wide range of applications, from replacing a single bulb to outfitting an entire building. This fluorescent lamp is easy to install and maintain, saving you time and hassle. Lamp Dimensions: 0.63 W x 0.63 H x 45.6 D.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES SMD Rotating Magnetic Work Light (RT-6SMD)
- SATCO Bulb, LED, 4W, 120V, ST19, Base E26, 22K (S9967)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC, Input Power: 16 W (LED/DR/D2L/LW)
- IQ AMERICA LB1850 500 Lumen Battery Operated LED Motion Security Flood Light, Wall Eave Mount Bronze (LB1850BZ)
- SUNLITE F32T8/SP850 4Ft T8 Linear Fluorescent Light Bulb, 32W, 3050 Lumens, Bi-Pin G13 Base, 5000K, 10PK (30246-SU)
- SUNLITE F54T5/835/HO 4 Foot T5 Linear Fluorescent Lamp, 54W, 5000 Lumens, 3500K, Miniature G5 Bi-Pin, 12PK (30257-SU)
- SUNSHINE LIGHTING Sunlite® F28T8/SP841 28W Fluorescent T8 Bulb, Medium Bi-Pin, Cool White (30177-SU)
- ILC Replacement for Viqua 602810 Lamp AND Quartz Sleeve replacement light bulb lamp (602810 LAMP AND QUARTZ SLEEVE VIQUA)
- ILC Replacement for Plusrite Fl14/t5/865 replacement light bulb lamp (FL14/T5/865 PLUSRITE)
- ILC Replacement for Viqua E4 replacement light bulb lamp (E4 VIQUA)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs, F40T12/Cw/Is (F40T12/CW/IS)
- Sunlite Fluorescent Linear Lamps