Shop All Fluorescent Linear Lamps
Sunlite
F54T5/841/HO 4 Foot T5 Linear Fluorescent Lamp, 54W, 5000 Lumens, 4100K, Miniature G5 Bi-Pin, 12PK
Mfr # 30258-SU
Zoro # G611224175
product price: $75.99
/pk 12, $6.33/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 5000
- Average Bulb Life 20000 hrs
- Max Overall Bulb Length 45.6 in
- Bulb Base Type G5
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 30258-SU
- Zoro # G611224175
- UPC # 653703302584
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Max Overall Bulb Length | 45.6 in |
Width | 0.6 in |
Details
Lumens | 5000 |
Average Bulb Life | 20000 hrs |
Bulb Base Type | G5 |
Dimmable | No |
Bulb Color Temp. | 4100K |
Light Color | Cool White |
Item | Linear Fluorescent |
Description
Sunlite 4 Foot T5 Linear Fluorescent Lamp is a high-performance lighting solution that boasts impressive efficiency and longevity. With a brightness of 5000 lumens and using just 54 watts of energy. At 4100K these cool white bulbs provide ample lighting in bedrooms, living spaces or anywhere you want to set relaxed mood. With an average lifespan of 20,000 hours, this lamp is a reliable and long-lasting lighting solution, reducing the need for frequent bulb replacements. Its versatile design makes it suitable for a wide range of applications, from replacing a single bulb to outfitting an entire building. This fluorescent lamp is easy to install and maintain, saving you time and hassle. Lamp Dimensions: 0.63 W x 0.63 H x 45.8 D.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Gemolite Mark 7 replacement light bulb lamp (MARK 7 GEMOLITE)
- METALUX Fpanel 4700L, 40K, 0-10V, 2X4 (24FP4740C)
- AMAX LIGHTING Amax Lighting LED-S003 LED Ceiling Fixtures, 35W, 4000 CCT, 2900 Lumens, 82 CRI, White (LED-S003)
- HALO Metalux 48 in. L White Hardwired LED Strip Light 2298 lm (4ST1L2040R)
- SUNLITE F32T8/SP850 4Ft T8 Linear Fluorescent Light Bulb, 32W, 3050 Lumens, Bi-Pin G13 Base, 5000K, 10PK (30246-SU)
- SUNLITE F54T5/835/HO 4 Foot T5 Linear Fluorescent Lamp, 54W, 5000 Lumens, 3500K, Miniature G5 Bi-Pin, 12PK (30257-SU)
- ILC Replacement for Zapp Pure UV Zp-5 replacement light bulb lamp (ZP-5 ZAPP PURE UV)
- ILC Replacement for Light Bulb / Lamp Fl20sd/18 580mm W/O Pins replacement light bulb lamp (FL20SD/18 580MM W/O PINS LIGHT BULB / LAMP)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (22138)
- ILB GOLD Fluorescent Bulb Linear, Replacement For G.E, F24/T5/841/Ho (F24/T5/841/HO)
- ILC Replacement For LIGHT BULB LAMP, F32T8TL741SHS (F32T8/TL741/SHS)
- Sunlite Fluorescent Linear Lamps