Shop All Fluorescent Linear Lamps
Sunlite
F54T5/835/HO 4 Foot T5 Linear Fluorescent Lamp, 54W, 5000 Lumens, 3500K, Miniature G5 Bi-Pin, 12PK
Mfr # 30257-SU
Zoro # G911224172
product price: $75.99
/pk 12, $6.33/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Lumens 5000
- Average Bulb Life 20000 hrs
- Bulb Color Temp. 3500K
- Bulb Base Type G5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 30257-SU
- Zoro # G911224172
- UPC # 653703302577
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Max Overall Bulb Length | 0.63 in |
Width | 0.63 in |
Details
Dimmable | No |
Lumens | 5000 |
Average Bulb Life | 20000 hrs |
Bulb Color Temp. | 3500K |
Bulb Base Type | G5 |
Item | Linear Fluorescent |
Light Color | Neutral White |
Description
Sunlite 4 Foot T5 Linear Fluorescent Lamp is a high-performance lighting solution that boasts impressive efficiency and longevity. With a brightness of 5000 lumens and using just 54 watts of energy. At 3500K these neutral white bulbs provide an inviting glow in bedrooms, living spaces or anywhere you want to set a cozy mood. With an average lifespan of 20,000 hours, this lamp is a reliable and long-lasting lighting solution, reducing the need for frequent bulb replacements. Its versatile design makes it suitable for a wide range of applications, from replacing a single bulb to outfitting an entire building. This fluorescent lamp is easy to install and maintain, saving you time and hassle. Lamp Dimensions: 0.63 W x 0.63 H x 45.8 D.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 921x replacement light bulb lamp (921X EIKO)
- GLOBE ELECTRIC Moderna G40 E26 (Medium) Filament LED Bulb Amber Soft White 40 W (35042)
- ILC Replacement for GE General Electric G.E 20012 replacement light bulb lamp (20012 GE GENERAL ELECTRIC G.E)
- ESL VISION LED Wall Pack, 45 Watt, 5300 lm5000K, 1 (ESL-WP-45W-250)
- SUNLITE F32T8/SP850 4Ft T8 Linear Fluorescent Light Bulb, 32W, 3050 Lumens, Bi-Pin G13 Base, 5000K, 10PK (30246-SU)
- ILC Replacement for Lancaster Pump 7-lwt-uv016 replacement light bulb lamp (7-LWT-UV016 LANCASTER PUMP)
- ILC Replacement For GE GENERAL ELECTRIC GE 72867 (WW-AW16-9)
- ILC Replacement for Trojan 650139 replacement light bulb lamp (650139 TROJAN)
- ILC Replacement for Zoro 3dy14 replacement light bulb lamp (3DY14 ZORO)
- ILC Replacement for Uvonair 5000 Ozone Generator replacement light bulb lamp (5000 OZONE GENERATOR UVONAIR)
- ILC Replacement for Stratagene Stratalinker 1800 replacement light bulb lamp (STRATALINKER 1800 STRATAGENE)
- Sunlite Fluorescent Linear Lamps