Shop All Fluorescent Linear Lamps
Sunlite
F32T8/SP850 4Ft T8 Linear Fluorescent Light Bulb, 32W, 3050 Lumens, Bi-Pin G13 Base, 5000K, 10PK
Mfr # 30246-SU
Zoro # G911224202
product price: $66.49
/pk 10, $6.65/ea
$66.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 1.02 in
- Bulb Base Type G13
- Bulb Color Temp. 5000K
- Average Bulb Life 20000 hrs
- Lumens 3050
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 30246-SU
- Zoro # G911224202
- UPC # 653703302461
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Max Overall Bulb Length | 1.02 in |
Width | 1.02 in |
Details
Bulb Base Type | G13 |
Bulb Color Temp. | 5000K |
Average Bulb Life | 20000 hrs |
Lumens | 3050 |
Dimmable | No |
Light Color | Daylight |
Item | Linear Fluorescent |
Description
Sunlites 4 Foot T8 Linear Fluorescent Lamp is a bright, efficient, and cost-effective lighting solution that uses just 32 watts of energy. With an average lamp life of 20,000 hours, this lamp is also long-lasting and reduces the need for frequent bulb replacements. The 5000k color temperature and daylight color of this fluorescent lamp create a bright and crisp lighting environment that's perfect for various settings. This fluorescent lamp is easy to install and maintain, saving you time and hassle. Lamp Dimensions: 1.02 W x 48 H x 1.02 D.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Trojan Technologies UV 794113 replacement light bulb lamp (UV 794113 TROJAN TECHNOLOGIES)
- HYGRADE 24W T5 LED Light Bulb - 2G11 Base - White Finish (S8662)
- TCP LED, 17W, DIM, 50KSP, PAR38, Spot (LED17P38D50KSP)
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-BK)
- SUNLITE F54T5/835/HO 4 Foot T5 Linear Fluorescent Lamp, 54W, 5000 Lumens, 3500K, Miniature G5 Bi-Pin, 12PK (30257-SU)
- ILC Replacement for Bulbrite F20t4/64k replacement light bulb lamp, 2PK (F20T4/64K BULBRITE)
- ILC Replacement For OSRAM SYLVANIA 21770 FLUORESCENT LINEAR 2PK (2PAK:WW-3YF1-2)
- ILC Replacement for Vector Classic replacement light bulb lamp (CLASSIC VECTOR)
- SUNSHINE LIGHTING Sunlite® F4T5/CW 4W Fluorescent T5 Bulb, Mini Bi-Pin, Cool White (05040-SU)
- ILC Replacement For GERMICIDAL G48T5L (WW-1ZZA-7)
- ILC Replacement for Delta Ultraviolet E/es/ep - Model 20 replacement light bulb lamp (E/ES/EP - MODEL 20 DELTA ULTRAVIOLET)
- Sunlite Fluorescent Linear Lamps