Shop All Fluorescent Linear Lamps
Sunlite
F32T8/SP835 4Ft T8 Linear Fluorescent Light Bulb, 32W, 3050 Lumens, Bi-Pin G13 Base, 3500K, 10PK
Mfr # 30244-SU
Zoro # G711224235
product price: $66.49
/pk 10, $6.65/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 3050
- Bulb Color Temp. 3500K
- Average Bulb Life 20000 hrs
- Dimmable No
- Bulb Base Type G13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 30244-SU
- Zoro # G711224235
- UPC # 653703302447
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Max Overall Bulb Length | 1.02 in |
Width | 1.02 in |
Details
Lumens | 3050 |
Bulb Color Temp. | 3500K |
Average Bulb Life | 20000 hrs |
Dimmable | No |
Bulb Base Type | G13 |
Light Color | Neutral White |
Item | Linear Fluorescent |
Description
Sunlites 4 Foot T8 Linear Fluorescent Lamp is a bright, efficient, and cost-effective lighting solution that uses just 32 watts of energy. With an average lamp life of 20,000 hours, this lamp is also long-lasting and reduces the need for frequent bulb replacements. At 3500K these neutral white bulbs provide a warm and inviting glow in bedrooms, living spaces or anywhere you want to set a relaxed mood. This fluorescent lamp is easy to install and maintain, saving you time and hassle. Lamp Dimensions: 1.02 W x 48 H x 1.02 D.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 5001 Strobe (5001 STROBE DAMAR)
- GE LAMPS LED Lamp, PL Horizontal, 4000K Bulb Color (LED9G24Q-H/840)
- SATCO Bulb, LED, 10W, 120V, A19, Base E26, 30K (S9704)
- COAST LED Headlamp, Rechargeable, XPH30R (30334)
- SUNLITE F32T8/SP850 4Ft T8 Linear Fluorescent Light Bulb, 32W, 3050 Lumens, Bi-Pin G13 Base, 5000K, 10PK (30246-SU)
- SUNLITE F54T5/835/HO 4 Foot T5 Linear Fluorescent Lamp, 54W, 5000 Lumens, 3500K, Miniature G5 Bi-Pin, 12PK (30257-SU)
- ILC Replacement for Ultravation Uvphotomax Signature Series Ss-ptx-1224-17r replacement light bulb lamp (UVPHOTOMAX SIGNATURE SERIES SS-PTX-1224-17R ULTRA)
- ILC Replacement for Dynamic 2-dyn-24180-16 replacement light bulb lamp (2-DYN-24180-16 DYNAMIC)
- ILC Replacement for Philips Tuv25wt8 (g25t8) replacement light bulb lamp (TUV25WT8 (G25T8) PHILIPS)
- ILC Replacement for Uvdi Ultraviolet Devices 07-4001 replacement light bulb lamp (07-4001 UVDI ULTRAVIOLET DEVICES)
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL841/ALTO 30PK)
- Sunlite Fluorescent Linear Lamps