Shop All Wall Plates
Sunlite
Duplex Single Gang switch Cover Plate, Silver, Steel, UL Listed, 12PK
Mfr # 40902-NS
Zoro # G812221621
product price: $18.85
/pk 12, $1.57/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 40902-NS
- Zoro # G812221621
- UPC # 653703409023
- Country of Origin China
- Category Wall Plates
Description
Refresh your receptacles and switches with new cover plates from Sunlite. This Ivory colored duplex plate is made from Plastic and has smooth edges that won't collect dust. Matching mouting screws are included. Meant for use with Duplex Single Gang receptacles and UL Listed for safety and quality. 12-Pack.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 250A, Fast-Acting, 700V AC, Bolt-On (FWP-250A)
- OMRON Proximity Sensor, Capacitive, 34mm, NO (E2K-C25MY1)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CHCC3DIU)
- GARDNER BENDER Small Alum Cable Clips for Exterior, PK15 (PAW-1525L1)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish (789SN)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, White (P2262W)
- DESIGNS OF DISTINCTION Single Levington Switch Plate - Hard Maple (01450003HM1)
- HUBBELL WIRING DEVICE-KELLEMS Blank Box Mount Wall Plates, Number of Gangs: 3 Nylon, Smooth Finish, White (NP33W)
- DELTANA Mortise Bolt Satin Chrome (MB175U26D)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, Ivory (WJTI-D)
- EATON WIRING DEVICES Cooper Wiring S1962W-SP Duplex Receptacle Outlet Cover (6088496)
- Sunlite Lighting Controls