Shop All Wall Plates
Sunlite
Decorator 4-Gang Receptacle Cover Plate Ivory Receptacle/ Switch Dimmer Smart Switch Plastic, 12PK
Mfr # 40917-NS
Zoro # G012221605
product price: $20.95
/pk 12, $1.75/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 40917-NS
- Zoro # G012221605
- UPC # 653703409177
- Country of Origin China
- Category Wall Plates
Description
Sunlite 4-gang Decorative switch and receptacle plate Molded in almond from break-proof plastic that will resist warping fading and discoloration over time Smooth face and rounded edges resist dust collection Includes color matched metal screws. Its perfect for updating old switch plates, completing new installations, or adding a touch of elegance to any room. UL Listed Standard 4-gang size 4 6 inches high 8 2 inches wide 0 2 inches deep.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 120V AC, 50/60 Hz (8910DPA63V02)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-51626-08)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T104P)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - White (HS357-S10-WHITE)
- BRASS ACCENTS Egg and Dart Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S7520-609)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97257)
- PYLE HDmi/Stereo (Dual) Rca Audio Combo Wall Plate (PHDMRBC2)
- LEVITON Wallplate Oversize1G Wht (88103-000)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (RWP263GCC6)
- HUBBELL Wallplate, 2-Gang, 2) Toggle, White (P2W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 6-Gang, 6) Decorator, White (P266W)
- Sunlite Lighting Controls