Shop All Pendants
Sunlite
Cone Pendant Farmhouse Decor, E26, 78-in Adjust Cord Lngth, Copper Interior, 7-in, Matte Blk Shade
Mfr # 07028-SU
Zoro # G808746039
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Length 7.23"
- Width 7.3"
- Voltage 120V
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 7.23" |
Width | 7.3" |
Overall Length | 8" |
Details
Color | Matte Black |
Voltage | 120V |
Item | Fixtures |
Finish | Matte Black |
Standards | UL Listed |
Fixture Wattage | 60W Max |
Dimmable | Yes |
Fixture Type | E26 |
Description
SU Vintage Inspired Cone Pendant Farmhouse Decor, Medium Base Socket E26, 78-in Adjustable Cord Length, Copper Interior, 7-Inch, Matte Black Shade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Emergency Light, LED, 120 to 347VAC, 14" H (EXTL SP640L UVOLT LTP SDRT AELR)
- ILC Replacement for Light Bulb / Lamp PL 120v 13W 6400k replacement light bulb lamp (PL 120V 13W 6400K LIGHT BULB / LAMP)
- WESTINGHOUSE 40 W T6.5 Tubular Incandescent Bulb E17 (Intermediate) White (0370700)
- ILC Replacement for Green Creative 12a19g4dim/827 replacement light bulb lamp (12A19G4DIM/827 GREEN CREATIVE)
- SUNLITE 20-in LED Hanging Pendant, Adjust 3000K-5000K, 1500 Lumens, 25W, Dimmable, Round Acrylic Diffuser (88672-SU)
- HOLLAND BAR STOOL CO Boston Bruins Pendant Light, Black Fixture (BL1BKBosBru)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29011LEDDLP-BL/WMB)
- ACCESS LIGHTING Form, Dual Voltage LED Linear Pendant, Gray Finish, Acrylic Lens Acrylic (24900LEDD-GRY/ACR)
- BAE SYSTEMS 28078-1C-BS-PLS 1 Light Cone Glass Pendant in Brushed Steel with Purple Swirl Glass (28078-1C-BS/PLS)
- ET2 Fizz III 9-Light 15.75" Wide Bronze Pendant Light (E22769-89BZ)
- NUVO Doral Small LED Pendant Dark Bronze Copper Accent Finish Dar (62-856)
- Sunlite Pendants