Shop All Vapor Tight Fixtures
Sunlite
Commercial 7,000 Lumen Outdoor 1 Head LED Standing Work Light, Cool White 4000K
Mfr # 88176-SU
Zoro # G603968780
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 72
- Voltage 120
- Housing Material Aluminum
- Rated Life 50000 hr
- Finish spray-paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 88176-SU
- Zoro # G603968780
- UPC # 653703881768
- Country of Origin China
- Category Vapor Tight Fixtures
Dimensions
Width | 11.81 |
Height | 5.11 |
Length | 25.4 |
Overall Height | 5.11 |
Overall Length | 25.4 |
Overall Width | 11.81 |
Depth | 25.4 |
Details
Fixture Wattage | 72 |
Voltage | 120 |
Housing Material | Aluminum |
Rated Life | 50000 hr |
Finish | spray-paint |
Lumens | 7000 |
Housing Color | spray-paint |
Color Temperature | 4000K |
Description
Highlighting a dedication to quality and integrity, the Sunlite product line includes compact fluorescent, linear fluorescent, incandescent, HID, metal halide, halogen, decorative, miniature, specialty, stage-studio lamps and LED lamps. The Sunlite line also includes a full array of indoor and outdoor household fixtures, commercial fixtures and electrical products including extension cords, socket adapters, wall plates, receptacles and switches, dimmers and timers, surge protectors and much more. This fixture is ETL Listed for wet location. The fixture has a life of 50,000-hours.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 20W, A21,120V-277V, 27K, E26, No Dim, White (S11329)
- ILB GOLD Aviation Bulb, Replacement For Donsbulbs 4535 (4535)
- SUNLITE Square Bell Vanity Fixture 25-in Wall Mount, E26, A19 100W Max, Frosted Glass, 4 Lght Brshd Nckl (46064-SU)
- SYLVANIA Sylvania CF26DD/E/830 w/ G24q-3 Base, 26W, 1710 Lumens, 3000K (20722)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 45W, 6378 lm (FEML486000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- ILC Replacement For EIKO, VTS4CS40KU (VTS-4CS-40K-U)
- COLUMBIA LIGHTING Vapor Tight Fixture, LED, Rectangular, 48"L (LXEM4-35ML-RFA-EDU)
- COLUMBIA LIGHTING Vapor Tight Fixture, 104W, 12000 lm, 4000K (LXEM8-40HL-RFA-EDU)
- ILC Replacement For EIKO VTS2PS30840UD (VTS2/PS30/840/UD)
- ETI High Lumen Output LED Vapor Tight 4 ft. (54465141)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTHOWT35120-277V)
- Sunlite Vapor Tight Fixtures