Shop All Outdoor Lighting Accessories
Sunlite
Commercial 14,000 Lumens Dual Head LED Outdoor Standing Work Light, Cool White 4000K
Mfr # 88178-SU
Zoro # G703964927
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.11
- Lumens 14000
- Width 11.81
- Fixture Voltage 120
- Watts 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 88178-SU
- Zoro # G703964927
- UPC # 653703881782
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Height | 5.11 |
Width | 11.81 |
Length | 1.72 |
Overall Length | 1.72 |
Overall Height | 5.11 |
Overall Width | 11.81 |
Depth | 25.4 |
Details
Lumens | 14000 |
Fixture Voltage | 120 |
Watts | 144 |
Color | spray-paint |
Housing Finish | spray-paint |
Color Temperature | 4000K |
Housing Material | Aluminum |
Description
Highlighting a dedication to quality and integrity, the Sunlite product line includes compact fluorescent, linear fluorescent, incandescent, HID, metal halide, halogen, decorative, miniature, specialty, stage-studio lamps, and LED lamps. The Sunlite line also includes a full array of indoor and outdoor household fixtures, commercial fixtures, and electrical products including extension cords, socket adapters, wall plates, receptacles and switches, dimmers and timers, surge protectors, and much more. This fixture is ETL listed for safety. This work light fixture gives off a 4000K, cool white color temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMPLIGHT 12 oz Farms Clean Burn Chamber Oil Lamp, Clear (LA9176)
- ILC Replacement for HALCO JC20/24V/HX (JC20/24V/HX HALCO)
- BURTON HAL Light Bulb, MR16, 2-Pin(GU5.3), PK3 (0006130PK)
- WESTINGHOUSE Bulb 20W T-4 12V Halogen (04743)
- MAXSA INNOVATIONS Dual-Head Solar Spotlight (Off White) (44218)
- 1STSOURCE PRODUCTS 5" Standard Square Pole Cap (85-00007)
- ACCLAIM LIGHTING Flange Base Cover, Black (C2410BK)
- DALS LIGHTING 300W Landscape Transformer (LTR-300-BK)
- EXO Replacement Glass Globe, 5" L x 5" W x8"H (VGL-RD)
- EXO Pole Top Slipfitter, 7-1/4" L x 7-1/4" W (S-302-M51)
- METALUX T8 Slim Profile Undercab, Eb, Pp Rkr, 36 (UC36T8125)
- Sunlite Outdoor Lighting Accessories