Shop All Vanity Lights
Sunlite
Art Deco Style Chrome Vanity Light Fixture, 48-Inch, 8 Medium Base Sockets, Dimmable
Mfr # 45325-SU
Zoro # G811229208
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.06 in
- Width 48 in
- Voltage 120V
- Size 48-Inch
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 45325-SU
- Zoro # G811229208
- UPC # 653703453255
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 2.06 in |
Width | 48 in |
Size | 48-Inch |
Details
Item | Vanity Light |
Voltage | 120V |
Dimmable | No |
Base Code | E26 |
Description
The classic Art Deco style of this vanity light fixture will complement the dcor of any bathroom or power room. This wall mount fixture features a chrome finish and 8 medium base sockets E26 that are perfect for G25 globe bulbs not included. Use with LED bulbs for an energy efficient lighting solution. Brightness can be dimmed when attached to a dimmer switch and used with dimmable bulbs. This hardwired light fixture is easy to install on any standard junction box. It can be positioned horizontally or vertically. Good for commercial or residential use. This fixture is UL listed for safety and quality. For use with 120 Volt electrical service. Fixture measures 48-Inches Wide, 4.88-Inches High, 2.25-Inches Deep not including bulbs.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Vt Rpl Lns For Vt2 Ser, 4' (VT2-4DR-U)
- APPLETON ELECTRIC Outlet Box, 3/4" Hub (CPU20-75)
- LIGHTOLIER Track Head, LED, 90CRI, 1100 lm, 30D, Black (TH10930NF1B)
- ILC Replacement for Sylvania Fm13w/830 replacement light bulb lamp (FM13W/830 SYLVANIA)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- SUNLITE Square Bell Vanity Fixture 25-in Wall Mount, E26, A19 100W Max, Frosted Glass, 4 Lght Brshd Nckl (46064-SU)
- SUNLITE LED 18 In. Linear Bar Vanity FIxture, CCT 30K-50K, Dimmable, 50,000 Hour Life, ETL Listed (81460-SU)
- SUNLITE Art Deco Style Brushed Nickel Vanity Light Fixture, 48-Inch, 8 Medium Base Sockets, Dimmable (45300-SU)
- Z-LITE Bennington 4 Light Vanity, Modern Gold & Clear (1938-4V-MGLD)
- PROGRESS LIGHTING Archie Collection Three-Light Bath & Vanity (P2992-163)
- BESA LIGHTING Brella Vanity, Chalk, Satin Nickel Finish, 3x40W Halogen (3SW-4679KR-SN)
- Sunlite Vanity Lights