Shop All Vanity Lights
Sunlite
Art Deco Style Chrome Vanity Light Fixture, 18-Inch, 3 Medium Base Sockets, Dimmable
Mfr # 45025-SU
Zoro # G311229203
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Width 2.25 in
- Voltage 120V
- Dimmable No
- Size 18-Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 45025-SU
- Zoro # G311229203
- UPC # 653703450254
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 18 in |
Width | 2.25 in |
Size | 18-Inch |
Details
Item | Vanity Light |
Voltage | 120V |
Dimmable | No |
Base Code | E26 |
Description
The classic Art Deco style of this vanity light fixture will complement the dcor of any bathroom or power room. This wall mount fixture features a chrome finish and 3 medium base sockets E26 that are perfect for G25 globe bulbs not included. Use with LED bulbs for an energy efficient lighting solution. Brightness can be dimmed when attached to a dimmer switch and used with dimmable bulbs. This hardwired light fixture is easy to install on any standard junction box. It can be positioned horizontally or vertically. Good for commercial or residential use. This fixture is UL listed for safety and quality. For use with 120 Volt electrical service. Fixture measures 18-Inches Wide, 4.88-Inches High, 2.25-Inches Deep not including bulbs.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXURY LIGHTING Zenia 10 in. High Ceramic Outdoor Wall Light, Cottonwood (101-01 CW-ud-7)
- HALO Ra4 Led 4-Inch Gimbals - Narrow & Very Wide Flood (RA406927NFLWH)
- NUVO 20W LED Bulk Head Fixture Black Finish (65-114)
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (YUKHL-BK)
- SUNLITE Square Bell Vanity Fixture 25-in Wall Mount, E26, A19 100W Max, Frosted Glass, 4 Lght Brshd Nckl (46064-SU)
- SUNLITE Art Deco Style Brushed Nickel Vanity Light Fixture, 48-Inch, 8 Medium Base Sockets, Dimmable (45300-SU)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- SUNLITE LED 18 In. Linear Bar Vanity FIxture, CCT 30K-50K, Dimmable, 50,000 Hour Life, ETL Listed (81460-SU)
- DESIGNERS FOUNTAIN Jaxon 33in 4-Light Brushed Nickel Industrial Indoor Vanity Light with Clear Seedy Glass Shades (90604-BN)
- SIRIUS A Modern 4-Light 20W Integrated LED Interior Bathroom Vanity Fixture; Brushed Nickel (SI1540446)
- Z-LITE Bennington 3 Light Vanity, Modern Gold & Clear (1938-3V-MGLD)
- Sunlite Vanity Lights