Shop All Vanity Lights
Sunlite
Art Deco Style Brushed Nickel Vanity Light Fixture, 36-Inch, 6 Medium Base Sockets, Dimmable
Mfr # 41308-SU
Zoro # G011229206
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35.76 in
- Width 2.25 in
- Size 36-Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 41308-SU
- Zoro # G011229206
- UPC # 653703413082
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 35.76 in |
Width | 2.25 in |
Size | 36-Inch |
Details
Item | Vanity Light |
Description
The Sunlite 6-Lamp Decorative Vanity Fixture features a brushed nickel finish that will add an updated look to any bathroom or powder room. The wall mounted fixture uses six G25 globe bulbs not included with a maximum of 60 watts each. UL Listed for safety and design quality.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT Pocket, COB LED, Work Light, 150 lm (CT1000)
- SYLVANIA 26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6745)
- DESIGNERS FOUNTAIN Tap 14in 2-Light Matte Black Flush Mount with Etched Glass Shade (1360M-MB)
- PROGRESS LIGHTING Hide-a-Lite LED Tape 5FT Silicone Reel 3000K, field cuttable every 4" (P700009-000-30)
- SUNLITE Square Bell Vanity Fixture 25-in Wall Mount, E26, A19 100W Max, Frosted Glass, 4 Lght Brshd Nckl (46064-SU)
- SUNLITE Art Deco Style Brushed Nickel Vanity Light Fixture, 48-Inch, 8 Medium Base Sockets, Dimmable (45300-SU)
- SUNLITE LED 18 In. Linear Bar Vanity FIxture, CCT 30K-50K, Dimmable, 50,000 Hour Life, ETL Listed (81460-SU)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- MAXIM Spec Vanity 1-Light 48" Wide Gold Vanity Light (52008GLD)
- NUVO Destin 3-Light Vanity, E26 60W, Black And Silver Accent, Clear Ribbed (60/7703)
- ACCESS LIGHTING Tube, LED Vanity, Chrome Finish, Acrylic Lens Acrylic (62502LEDD-CH/ACR)
- Sunlite Vanity Lights