Shop All LED Strip Lights
Sunlite
8FT LED Power & Color Selectable Dimmable Battery Backup DLC Listed White Linear Strip Light Fxtr
Mfr # 85630-SU
Zoro # G712221592
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 85630-SU
- Zoro # G712221592
- UPC # 653703856308
- Country of Origin China
- Category LED Strip Lights
Description
Upgrade your lighting to the eco-friendly Sunlite 8-Foot LED Strip Light Fixture. This fixture allows you to choose the color temperature and wattage at any time. Select 3500K, 4000K or even 5000K depending on your preference using a switch located on the side of the fixture. Take control of the light emitted with its selectable wattage of 30W/45W/60W. This strip light produces a bright selectable color with a robust high lumen output that varies depending on the selected wattage, it can be 4329/6435/8560 lumens. ETL Listed for damp location installation. With a 24-hour charge cycle and a test switch indicator light, you'll always be prepared. Plus, its minimal +8W usage during charging ensures energy efficiency. It also meets the necessary ratings for Canada and the USA, ensuring it is a reliable and safe choice for any lighting needs. RoHS Compliant. Ideal for Garage, Stairwells, Utility Room, Attics, Workshop, and more. Fixture Dimension: 94.80-in L x 2.61-in W x 2.65-in H.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC ST19 E26 (Medium) Filament LED Bulb Soft White 60 W , 2PK (ST1960/CL927CA2)
- ADVANCE Fluorescent T8 Ballast 30PK (ICN3P32N)
- STREAMLIGHT Nickel Metal Hydride Battery Stick (STL75375)
- SIMPLE DESIGNS Mini Bocksbeutal Ceramic Table Lamp, Gray (LT2080-GRY)
- SUNLITE Sunlite 24" Linear LED Strip Fixture, 4000K - Cool White, White Finish (85471-SU)
- SUNBLASTER High Output LED 6400K 48W Str (SL0900704)
- ELCO LIGHTING 100W LED Power Supply (DRV100W)
- DESIGNERS FOUNTAIN 8 ft 600-Watt Equivalent Integrated LED White Strip Light Fixture, 4000K (ST8N96DMD40)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 48W, Black (DI-PA-24V48W-CL2-B)
- DIODE LED 100 LED Tape Light 24V 3000K, 16.4 ft. & Dimmable Driver (DI-KIT-24V-BC1OM30-3000)
- COOPER LIGHTING 2' Fluo Strip Light (SNF117RB)
- Sunlite LED Strip Lights