Shop All Sconces
Sunlite
8” Modern LED Wall Sconce Light Fixture Adjustable CCT 3000K-5000K Opal Shade Brushed Nickel
Mfr # 81480-SU
Zoro # G403968737
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8
- Width 6
- Finish Silver
- Voltage 100-277
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8 |
Width | 6 |
Length | 4 |
Overall Length | 4 |
Depth | 4 |
Overall Height | 8 |
Overall Width | 6 |
Details
Finish | Silver |
Voltage | 100-277 |
Housing Material | Aluminum |
Fixture Wattage | 12 |
Color | Silver |
Description
Add a modern touch to any home or business with this Sunlite LED wall sconce. The contemporary design silver metal frame holds an opaque white polycarbonate lens. Built in LEDs makes this a no maintenance lighting solution for home or commercial use. Emits a Warm White light at 3000K at 600 lumen, equivalent to a 60 watt light bulb. Suitable for indoor or outdoor use, this attractive fixture will provide up to 50,000 hours of reliable service. Mounting bracket, screws, wire nuts and installation instructions are included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE String Light, Screw In, Bulb Dependent (7539SW)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK5 (ZUSA-LDP-37A)
- COLEMAN Lantern Propane 2 Mantle (2000026391)
- DABMAR LIGHTING Connector, Quick for 12V (P-CN-01)
- SUNLITE 14” Adjustable 3 CCT 3000K-5000K Opal Shade Oil Rubbed Bronze LED Wall Sconce Light Fixture (81481-SU)
- SUNLITE LED Lght Fixture, 24W Total 100W, 1700 Lumens, 30K/40K/50K, 50,000 Hour Life Span, IP54 Rated, Blk (88142-SU)
- SUNLITE 1-Light Black LED Outdoor Decorative Light Sconce Fixture, CCT Color Tunable 3000K 4000K 5000K (81435-SU)
- SUNLITE 2-Light Black Up Down Aluminum Steel Cylinder LED Outdoor Wall Sconce CCT 3000K 4000K 5000K (81294-SU)
- VAXCEL Akron Nickel Farmhouse Wall Sconce, 2 Light Bathroom Vanity Fixture (W0376)
- WESTINGHOUSE Four-Light Indoor Bath Bar White (6659500)
- NORWELL Legacy Indoor Wall Sconce - Pewter (3306-PW)
- Sunlite Sconces