Shop All Sconces
Sunlite
8” Modern LED Wall Sconce Light Fixture Adjustable 3 CCT 3000K-5000K Opal Shade, Bronze
Mfr # 88673-SU
Zoro # G003968779
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8
- Width 6
- Finish Oil Rubbed Bronze
- Voltage 100-277V
- Housing Material Aluminum & Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8 |
Width | 6 |
Length | 6 |
Overall Length | 6 |
Overall Height | 8 |
Depth | 4 |
Overall Width | 6 |
Details
Finish | Oil Rubbed Bronze |
Voltage | 100-277V |
Housing Material | Aluminum & Acrylic |
Fixture Wattage | 12 |
Color | Oil Rubbed Bronze |
Description
Add a classic touch to any home or business with this Sunlite LED 12-Inch Wall Sconce. The Mission-style design black metal frame holds an opaque white lens. Built in LEDs makes this a no maintenance lighting solution for home or commercial use. Suitable for indoor or outdoor use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE P10 v2 1100 Lumen Compact EDC Flashlight (P10 v2)
- ASD LIGHTING Floodlight, LED, SMD, 75W, 4000K (ASD-SFL7540)
- NEWHOUSE LIGHTING - OUTDOOR Outdoor Weatherproof 1W (11W Equiv) Shatter-Resistant S14 LED Replace. String Light Bulbs, 30pk (S14LED30P)
- TCP LED, 5W F11, DIM, 2700K E12, Flame Tip (LED5E12F1127K)
- SUNLITE 2-Light Black Up Down Aluminum Steel Cylinder LED Outdoor Wall Sconce CCT 3000K 4000K 5000K (81294-SU)
- SUNLITE 2-Light Black LED Outdoor Up Down Aluminum Steel Rectangular Wall Sconce CCT 30K/40K/50K (81295-SU)
- SUNLITE 14” Adjustable 3 CCT 3000K-5000K Opal Shade Oil Rubbed Bronze LED Wall Sconce Light Fixture (81481-SU)
- SUNLITE LED Lght Fixture, 24W Total 100W, 1700 Lumens, 30K/40K/50K, 50,000 Hour Life Span, IP54 Rated, Blk (88142-SU)
- SUNLITE 1-Light Black LED Outdoor Decorative Light Sconce Fixture, CCT Color Tunable 3000K 4000K 5000K (81435-SU)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Satin Finish, Alabaster Glass (20635-SAT/ALB)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- Sunlite Sconces