Shop All Motion Sensor Lights and Kits
Sunlite
8-in. Round Mini Panel Motion Sensor, 13W, 1000 Lumens, 27K/30K/35K/40K/50K, 90 CRI, Dimmable, Wht
Mfr # 81327-SU
Zoro # G108669717
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Housing Finish White
- Lamp Type Integrated LED
- Height 8.5"
- Length 8.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 81327-SU
- Zoro # G108669717
- UPC # 653703813271
- Country of Origin China
- Category Motion Sensor Lights and Kits
Dimensions
Height | 8.5" |
Length | 8.19" |
Fixture Length | 8.5" |
Fixture Width | 11.85" |
Width | 8.19" |
Details
Item | LED Fixture |
Voltage | 120V |
Housing Finish | White |
Lamp Type | Integrated LED |
Color | White |
Max. Fixture Wattage | 13W |
Lumens | 1000 |
Lighting Certification | ETL Listed - Damp Location |
Lamp Included | Yes |
Lighting Technology | LED |
Color Rendering Index | 90 |
Color Temperature | 27K/30K/35K/40K/50K |
Description
8-Inch Round Mini Panel Motion Sensor Fixture, 13 Watts, 1000 Lumens, Color Tunable 27K/30K/35K/40K/50K, 90 CRI, Dimmable, ETL Listed, White, for Entryways, Hallways & Residential Use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 14 W, Medium Screw (E26) (LED-8038E345-A)
- ILC Replacement for GE General Electric G.E Wb25x10030 replacement light bulb lamp (WB25X10030)
- ILC Replacement for GE General Electric G.E 73790 replacement light bulb lamp (73790 GE GENERAL ELECTRIC G.E)
- BULBRITE 30-Watt Equivalent JC Non-Dimmable Bi-Pin (G4) LED Light Bulb Warm White Light, 2PK (861522)
- SUNLITE 5-in. Round Mini Panel Motion Sensor, 12W, 700 Lumens, 27K/30K/35K/40K/50K, 90 CRI, Dimmable, Wht (81325-SU)
- SUNLITE 12-Inch Round Mini Panel Motion Sensor, 18W, 1400 Lumens, 27K/30K/35K/40K/50K, 90 CRI, Dimmable, Wht (81329-SU)
- DESIGNERS EDGE Motion Light, 180 Degree, 70 ft., Wht, 6in W (L6010WH)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Outdoor Night-Light in White (40341)
- MR BEAMS Wireless Motion Sensing LED Step Light (MB530)
- SENSORSWITCH Motion Sensor, Outdoor, 360 Degrees (SBOR 6 ODP WH 0V)
- MAXSA INNOVATIONS Park Right Dual Garage Laser Park with Light (37314-RS)
- Sunlite Motion Sensor Lights and Kits