Shop All Incandescent Light Bulbs
Sunlite
7C7 Incandescent Bulb, 7W, Candelabra E12 Base, C7 Small Night Light, Colored Bulb, Yellow, 12PK
Mfr # 01061-SU
Zoro # G711224259
product price: $7.49
/pk 12, $0.62/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Max Overall Bulb Length 0.86 in
- Light Color Yellow
- Width 0.86 in
- Number of Bulbs 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 01061-SU
- Zoro # G711224259
- UPC # 653703010618
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 0.86 in |
Width | 0.86 in |
Details
Dimmable | No |
Light Color | Yellow |
Item | Incandescent |
Number of Bulbs | 12 |
Description
Sunlite lighting 12 pack classic incandescent petite C7 lamps deliver a beautiful beam of crystal clear light to any setting while only utilizing 7W of energy to produce a comfortable colored light. Ideal for a wide range of settings in part to not containing the hazardous chemical, mercury. Featuring a candelabra E12 base, these lamps were meticulously designed to fit in a variety of applications. With an average lamp life of 2000 hours, these colored C7 light bulbs will add a great colorful and fun look to your home
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM Warehouse Shade (RWHS17-SB)
- COLEMAN CABLE SYSTEMS PHOTOCELL TWIST TOLOCK (59412WD)
- ILC Replacement For HIKARI JD 120V 75W DC BA15D HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLJS-0)
- MILWAUKEE TOOL M12 ROCKET Dual Power Tower Light (2132-20)
- SUNLITE 25CFC/25 Flame Tip 25W Incandescent Petite Chandelier Light Bulb, E12 Base, Crystal Clr Bulb, 12PK (40011-SU)
- SUNLITE G16;5 Globe Bulbs, 25W, Candelabra Base E12, 120V, Clear, Incandescent, Dimmable, 2600K, 12PK (40153-SU)
- SUNLITE 7C7 Incandescent Bulb, 7 Watt, Candelabra E12 Base, C7 Small Night Light, Colored Bulb, Clear, 12PK (01054-SU)
- SUNLITE 7C7 Incandescent Bulb, 7 Watt, Candelabra E12 Base, C7 Small Night Light, Colored Bulb, Clear, 25PK (01280-SU)
- ILC Replacement for Light Bulb / Lamp Qh1600t3/cl-210v replacement light bulb lamp (QH1600T3/CL-210V LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 26370 replacement light bulb lamp (26370 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eiko 71818 replacement light bulb lamp (71818 EIKO)
- Sunlite Incandescent Light Bulbs