Shop All Incandescent Light Bulbs
Sunlite
7C7 Incandescent Bulb, 7W, Candelabra E12 Base, C7 Small Night Light, Colored Bulb, Orange, 25PK
Mfr # 01270-SU
Zoro # G411224115
product price: $13.75
/pk 25, $0.55/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Voltage 120V
- Dimmable Yes
- Light Color Orange
- Average Bulb Life 2000 hrs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 01270-SU
- Zoro # G411224115
- UPC # 653703012704
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 0.86 in |
Width | 0.86 in |
Details
Bulb Base Type | E12 |
Voltage | 120V |
Dimmable | Yes |
Light Color | Orange |
Average Bulb Life | 2000 hrs |
Item | Incandescent |
Number of Bulbs | 25 |
Description
Sunlite lighting 25 pack classic incandescent petite C7 lamps deliver a beautiful beam of crystal clear light to any setting while only utilizing 7W of energy to produce a comfortable colored light. Ideal for a wide range of settings in part to not containing the hazardous chemical, mercury. Featuring a candelabra E12 base, these lamps were meticulously designed to fit in a variety of applications. With an average lamp life of 2000 hours, these colored C7 light bulbs will add a great colorful and fun look to your home
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXURY LIGHTING Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Copper Finish (412-36 Acop-u/d-7-17)
- ADVANCE CFL Ballast, Electronic Dimming, 8W, 120V (REZ-1T42-M2-LD-K)
- ILC Replacement For Ge General Electric G.E Light Bulb Lamp 10 Pack, 10PK (N76530)
- SATCO Satco 50-329 Sprayed Inside White Mushroom Glass 7-1/2-in. Diameter (50/329)
- SUNLITE 7C7 Incandescent Bulb, 7 Watt, Candelabra E12 Base, C7 Small Night Light, Colored Bulb, Clear, 12PK (01054-SU)
- SUNLITE 7C7 Incandescent Bulb, 7 Watt, Candelabra E12 Base, C7 Small Night Light, Colored Bulb, Clear, 25PK (01280-SU)
- SUNLITE G16;5 Globe Bulbs, 25W, Candelabra Base E12, 120V, Clear, Incandescent, Dimmable, 2600K, 12PK (40153-SU)
- SUNLITE 25CFC/25 Flame Tip 25W Incandescent Petite Chandelier Light Bulb, E12 Base, Crystal Clr Bulb, 12PK (40011-SU)
- ILC Replacement for ZORO 2F214 (2F214 ZORO)
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (1156NA-1PK)
- ILC Replacement for Philips 100a21 120-130v replacement light bulb lamp (100A21 120-130V PHILIPS)
- Sunlite Incandescent Light Bulbs