Shop All Incandescent Light Bulbs
Sunlite
7C7 Incandescent Bulb, 7 Watt, Candelabra E12 Base, C7 Small Night Light, Colored Bulb, Red, 12PK
Mfr # 01058-SU
Zoro # G111224118
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Max Overall Bulb Length 0.86 in
- Light Color Red
- Width 0.86 in
- Number of Bulbs 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # 01058-SU
- Zoro # G111224118
- UPC # 653703010588
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 0.86 in |
Width | 0.86 in |
Details
Dimmable | No |
Light Color | Red |
Number of Bulbs | 12 |
Item | Incandescent |
Description
Sunlite lighting 12 pack classic incandescent petite C7 lamps deliver a beautiful beam of crystal clear light to any setting while only utilizing 7W of energy to produce a comfortable colored light. Ideal for a wide range of settings in part to not containing the hazardous chemical, mercury. Featuring a candelabra E12 base, these lamps were meticulously designed to fit in a variety of applications. With an average lamp life of 2000 hours, these colored C7 light bulbs will add a great colorful and fun look to your home
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING T-Bar End Feed, White (R36 WH)
- EIKO EIKO 150W, MR16 Halogen Reflector Light Bulb (EJA)
- DUAL-LITE 17215 W, Linear Fluorescent Emergency Ballast (UFO-6W)
- LITETRONICS Troffer Retrofit Kit, 44-1/2"L, 35W, 3500K (RFM3T435DW)
- SUNLITE 25CFC/25 Flame Tip 25W Incandescent Petite Chandelier Light Bulb, E12 Base, Crystal Clr Bulb, 12PK (40011-SU)
- SUNLITE 7C7 Incandescent Bulb, 7 Watt, Candelabra E12 Base, C7 Small Night Light, Colored Bulb, Clear, 12PK (01054-SU)
- SUNLITE 7C7 Incandescent Bulb, 7 Watt, Candelabra E12 Base, C7 Small Night Light, Colored Bulb, Clear, 25PK (01280-SU)
- SUNLITE G16;5 Globe Bulbs, 25W, Candelabra Base E12, 120V, Clear, Incandescent, Dimmable, 2600K, 12PK (40153-SU)
- LUMAPRO LUMAPRO 10W, S11 Incandescent Light Bulb (4RZZ1)
- ILC Replacement for Philips 100a/rs/tf replacement light bulb lamp, 2PK (100A/RS/TF PHILIPS)
- ILC Replacement for Light Bulb / Lamp 100a/rs/tf 230-250v replacement light bulb lamp (100A/RS/TF 230-250V LIGHT BULB / LAMP)
- Sunlite Incandescent Light Bulbs