Shop All Incandescent Light Bulbs
Sunlite
7C7 Incandescent Bulb, 7 Watt, Candelabra E12 Base, C7 Small Night Light, Colored Bulb, Green, 12PK
Mfr # 01056-SU
Zoro # G111224217
product price: $8.09
/pk 12, $0.67/ea
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Light Color Green
- Max Overall Bulb Length 0.86 in
- Width 0.86 in
- Number of Bulbs 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 01056-SU
- Zoro # G111224217
- UPC # 653703010564
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 0.86 in |
Width | 0.86 in |
Details
Dimmable | No |
Light Color | Green |
Item | Incandescent |
Number of Bulbs | 12 |
Description
Sunlite lighting 12 pack classic incandescent petite C7 lamps deliver a beautiful beam of crystal clear light to any setting while only utilizing 7W of energy to produce a comfortable colored light. Ideal for a wide range of settings in part to not containing the hazardous chemical, mercury. Featuring a candelabra E12 base, these lamps were meticulously designed to fit in a variety of applications. With an average lamp life of 2000 hours, these colored C7 light bulbs will add a great colorful and fun look to your home
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 85369 replacement light bulb lamp (85369 GE GENERAL ELECTRIC G.E)
- MILWAUKEE TOOL Cordless Site Light, Battery Incl (2144-20, 48-11-1820)
- FEIT ELECTRIC Incandescent Lamp, 25 W, G1612 Lamp, Candelabra E12 Lamp Base, 2700 K Color Temp (BP25G161/2)
- ILC Replacement for Osram Sylvania 64440 Halogen replacement light bulb lamp (64440 HALOGEN OSRAM SYLVANIA)
- SUNLITE 25CFC/25 Flame Tip 25W Incandescent Petite Chandelier Light Bulb, E12 Base, Crystal Clr Bulb, 12PK (40011-SU)
- SUNLITE 7C7 Incandescent Bulb, 7 Watt, Candelabra E12 Base, C7 Small Night Light, Colored Bulb, Clear, 12PK (01054-SU)
- SUNLITE 7C7 Incandescent Bulb, 7 Watt, Candelabra E12 Base, C7 Small Night Light, Colored Bulb, Clear, 25PK (01280-SU)
- SUNLITE G16;5 Globe Bulbs, 25W, Candelabra Base E12, 120V, Clear, Incandescent, Dimmable, 2600K, 12PK (40153-SU)
- ILC Replacement for Philips 250br40/1 replacement light bulb lamp (250BR40/1 PHILIPS)
- ILC Replacement for GE General Electric G.E 75a21-12v replacement light bulb lamp (75A21-12V GE GENERAL ELECTRIC G.E)
- BULBRITE Incandescent CA11 Candelabra Screw Base E12 Light Bulb, 25 Watt, Clear, 14PK (861162)
- Sunlite Incandescent Light Bulbs