Shop All Incandescent Light Bulbs
Sunlite
7C7 Incandescent Bulb, 7 Watt, Candelabra E12 Base, C7 Small Night Light, Colored Bulb, Clear, 25PK
Mfr # 01280-SU
Zoro # G011224225
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Lumens 30
- Voltage 120V
- Bulb Color Temp. 2600K
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # 01280-SU
- Zoro # G011224225
- UPC # 653703012803
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 0.86 in |
Width | 0.86 in |
Details
Bulb Base Type | E12 |
Lumens | 30 |
Voltage | 120V |
Bulb Color Temp. | 2600K |
Dimmable | Yes |
Average Bulb Life | 2000 hrs |
Light Color | Clear |
Number of Bulbs | 25 |
Item | Incandescent |
Description
Sunlite lighting 25 pack classic incandescent petite C7 lamps deliver a beautiful beam of crystal clear light to any setting while only utilizing 7W of energy to produce a comfortable colored light. Ideal for a wide range of settings in part to not containing the hazardous chemical, mercury. Featuring a candelabra E12 base, these lamps were meticulously designed to fit in a variety of applications. With an average lamp life of 2000 hours, these colored C7 light bulbs will add a great colorful and fun look to your home
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 200a/cl 130v replacement light bulb lamp (200A/CL 130V PHILIPS)
- GE LAMPS GE LIGHTING 150W, B17 High Pressure Sodium HID Light Bulb (LU150/MED/ECO)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 40K (S29842)
- SATCO 11.5W PAR38 LED - 90 CRI - 30K - 40 Degree Beam - E26 Base - 120V 2PK (S22219)
- SUNLITE 7C7 Incandescent Bulb, 7 Watt, Candelabra E12 Base, C7 Small Night Light, Colored Bulb, Clear, 12PK (01054-SU)
- SUNLITE 25CFC/25 Flame Tip 25W Incandescent Petite Chandelier Light Bulb, E12 Base, Crystal Clr Bulb, 12PK (40011-SU)
- SUNLITE G16;5 Globe Bulbs, 25W, Candelabra Base E12, 120V, Clear, Incandescent, Dimmable, 2600K, 12PK (40153-SU)
- ILC Replacement for Light Bulb / Lamp 15t8-ba15d-tuff-coat replacement light bulb lamp (15T8-BA15D-TUFF-COAT LIGHT BULB / LAMP)
- ILC Replacement for Federal Signal 8107194a replacement light bulb lamp, 2PK (8107194A FEDERAL SIGNAL)
- ILC Replacement For LIGHT BULB LAMP, 100300120V 2HT ROSE 3 (100/300120V /2-HT ROSE# 3)
- ILC Replacement for Ushio 30W R-20/lf/20k - 20,000 Hours replacement light bulb lamp (30W R-20/LF/20K - 20,000 HOURS USHIO)
- Sunlite Incandescent Light Bulbs