Shop All LED Retrofit Kits
Sunlite
7-in LED 15W 75W Equiv Color Selectable 27K-50K Retrofit/ J-Box Mount Flsh Mount Round Disc, 4PK
Mfr # 41694-NS
Zoro # G112220980
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # 41694-NS
- Zoro # G112220980
- UPC # 653703416946
- Country of Origin China
- Category LED Retrofit Kits
Description
The Sunlite 7-in Round LED Mini Flat Panel Fixture is a stylish addition to any dcor. The slim disc design features a metal body with white trim and a shatter-resistant frosted lens. This selectable fixture features innovative technology that allows you to choose the color temperature at the time of installation. Select 2700K, 3000K, 3500K,4000K, or 5000K depending on your preference using a switch located on the back. Fixture can be dimmed when installed with an LED compatible dimmer. Output is a bright 1050 lumens 75 watt equivalent while only using 15 Watts of electricity. High color rendering at 90 CRI. This dimmable indoor/outdoor fixture has a 35,000 hour life span for years of reliable service. Energy Star Certified with an estimated annual energy cost of $1.81 per year Based on 3 Hrs/Day @ $0.11/kWh. ETL Listed for Wet Location installation IP20. It features multiple installation options. Retrofit for 5-6-in cans with medium base adapter included or mount directly to a junction box. Each fixture includes installation hardware and instructions. Measures 7.38-in in diameter and 1.31-in high.Tested Compatible Dimmers:
LUTRON: SCL-153PH-WH, PWCL-153PH, DVCL-153P, CTCL-153P, S-600H-WH-CSA, D-600, DSL06
LEVITON: 6674, 6672, RDL06, 752-DSM10, IPL06
LUTRON: SCL-153PH-WH, PWCL-153PH, DVCL-153P, CTCL-153P, S-600H-WH-CSA, D-600, DSL06
LEVITON: 6674, 6672, RDL06, 752-DSM10, IPL06
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB BLACK Reusable NURSE Penlight Pocket Medical LED with Pupil Gauge (A2Z-ZR584)
- WALDMANN Machine Tool Light, 490 lm, 22 to 26VAC, 5W (113259000-00641127)
- PERFORMANCE TOOL PT Power 180 lm Black LED Clip Light AAA Battery (W2374)
- HADCO Accent Light, HID/Incandescent, 120V (BU4-H)
- SUNLITE Square LED Retrofit Fixture, 4000K, Cool W (LFX/RDL/4S/10W/D/E/40K)
- SUNLITE LED Baffle Jbox Retrofit Fixture, 3000K, W (LFX/JDL/BF/6R/15W/E/D/30K)
- SUNLITE LFX/RDL/4S/9W/DIM/40K 9 Watt LED Lamp Me (LFX/RDL/4S/9W/DIM/E/40K)
- SUNLITE 5-6" Round Dimmable Energy Star Integrated LED Retrofit Recessed Downlight CCT 27K 30K 35K 40K 50K (87791-SU)
- MAXXIMA 5in./6in. 2700K Retrofit Rcsd LEDDwnlght, 950Lumens, Warm White, PK4 (MRL-61350W-4)
- STRAITS LED 4ft NX-Series T8 Tube-15W-5000K-Frosted (11052092)
- BULBRITE 14-Watt 5/6 in. Downlight w/Gimball LED Light Bulb Medium Base (E26) White Round 3000K, 4PK (861499)
- Sunlite LED Retrofit Kits