Shop All Recessed Lighting Kits
Sunlite
6-in Round 10W CCT Switch 27K/30K/35K/40K/50K Dimmable Flush Light Hardwire/Retrofit Fixture , 6PK
Mfr # 41869-NS
Zoro # G412221045
product price: $56.99
/pk 6, $9.50/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 41869-NS
- Zoro # G412221045
- UPC # 653703418698
- Country of Origin China
- Category Recessed Lighting Kits
Description
Introducing Sunlites LED Disc Ceiling Lights, a sleek and modern lighting fixture with a chic white matte finish and steel body that complements any environment. With 620 lumens of bright light output, these dimmable lights allow you to select your preferred color temperature at installation from 2700K to 5000K. They have a high color rendering of 90 CRI and are Energy Star Certified, making them a cost-effective solution with an estimated annual energy cost of $1.20. The built-in long-life LED technology provides 50,000 hours of maintenance-free service, and the fixture is ETL Listed for wet location installation, making it perfect for entryways, bedrooms, kitchens, hallways, bathrooms, and more. With mounting hardware and installation instructions included, it's easy to install and can be dimmed from 10-100% when installed with a Forward Phase Triac or Incandescent Dimmer. The fixture dimensions are 1.29-in H x 5.47-in D, making it a low profile and stylish lighting solution for any room in your home or office.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 6 Inch Commercial LED Recessed Downlight 3 CCT Selectable 12/16/20W 1140/1520/1900LM Dimmable (LR23951-1PK)
- GE LAMPS 18 W, Compact LED Bulb, White, PAR38, 2700K Temp. Clear Finish, Dimmable (LED18D38OW382725)
- PELICAN Flashlight, Battery Alkaline AA, 5 hr (3410MCC)
- SIMPLE DESIGNS Ceramic Prism Table Lamp, Black (LT2082-BLK)
- SUNLITE LED 6-in CCT Round Color and Power Tunable Recessed Lght, Dimmable, Multi Volt, 30K/35K/40K, Wht (87732-SU)
- COOPER LIGHTING Surface Mt Sw 4"W Led 8W (BLD406930WHR)
- SATCO 15W LED Low Profile Regress Baffle Downlight - 6 Inch - Remote Driver - CCT - Square - White - 120V (S11873)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL713CT5B)
- JESCO LIGHTING LED 6'' Fire Rated Round Shallow Regressed 120-277V 15W 90CRI Downlight Fixture (RLF-6615FR-UNI-SW5-WH)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 16-Pack (LR23784-16PK)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 14W 1150LM Dimmable 6-Pack (LR23732-6PK)
- Sunlite Recessed Lighting Kits