Shop All Extension Cords
Sunlite
6-Foot Household Extension Cord, Three 2-Prong Polarized Sockets, Tamper Guards, Indoor Use, Brown
Mfr # 04095-SU
Zoro # G911224158
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 0.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # 04095-SU
- Zoro # G911224158
- UPC # 653703040950
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 6 ft |
Width | 0.29 in |
Details
Color | Brown |
Item | Extension Cord |
Description
Sunlite brown 6-foot household extension cords give you the extra reach that you need in your home or office. They feature built-in tamper guard covers and three 2-prong polarized outlets. Great for small appliances, fans, electronics, lamps, mobile devices, holiday decorations, and more. UL Listed.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93152)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 1.5 D (G1.5X1.5WH6)
- APPLETON ELECTRIC Reducing Bushing, Haz, St, 1-1/2 to 1-1/4In (RB150-125)
- REIKU Connector, 0.472 in., Black, Nylon (VPGRB-12N02)
- SUNLITE 9-Foot Household Extension Cord, Three 2-Prong Polarized Sockets, Tamper Guards, Indoor Use, Brown (04105-SU)
- SUNLITE EX3/AP Short Medium Duty 3-Foot Appliance Extension Cord, Three Prong, 14/3 Gauge, 15 Amp, Beige (04145-SU)
- SUNLITE 9-Foot Household Extension Cord, Three 2-Prong Polarized Sockets, Tamper Guards, Indoor Use, White (04110-SU)
- GOGREEN GoGreen Power 16/3 SJTW 40ft Heavy Duty Extension Cord, GG-13740WH - White (GG-13740WH)
- AC WORKS 10ft 30A 250V NEMA 10-30 3-Prong Dryer Heavy-Duty STW 10/3 Extension Cord (1030PR-010)
- SUPERIOR ELECTRIC Generator Extension Cord NEMA L5-30P 30 Amp 3 Pole SJTW NEMA L5-30R 10AWG/3, 40ft (RVA1555)
- SOUTHWIRE Cep 50 ft. Extension Cord 10/4 (6415)
- Sunlite Extension Cords & Power Strips