Shop All LED Commercial Lights
Sunlite
5Ft LED Refrigerator Light Fixture, 22W, 2196 Lumen, IP65, UL Listed, DLC Listed, 5000K, 2PK
Mfr # 41251-NS
Zoro # G111224163
product price: $94.99
/pk 2, $47.50/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Color Temperature 5000K
- Lumens 2196
- Rated Life 50000 hrs
- Dimmable / Non-Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 41251-NS
- Zoro # G111224163
- UPC # 653703412511
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Width | 59 in |
Length | 1.1 in |
Details
Fixture Item | LED |
Voltage | 120-277V |
Color Temperature | 5000K |
Lumens | 2196 |
Rated Life | 50000 hrs |
Dimmable / Non-Dimmable | Non-Dimmable |
Description
Sunlite LED Refrigerator Fixtures are ideal for upgrading the lighting in commercial refrigerators, walk-in freezers, reach-in coolers, and display cases. Super white 5000K crisp and bright light output makes for more attractive and appetizing food and product displays. The slim design makes them easy to install where space is limited. They are more energy efficient than fluorescent tubes and have a long, 50,000 hour life span making them a maintenance free lighting solution for years to come. Each lamp has a 6-foot power cord and a 5-inch linking cable that allows you to string multiple lamps together. Each unit has a built-in LED driver so there is no special wiring is required. They are UL Listed for wet location installation, DLC Listed for quality and design, and have an IP 65 rating. Operating environment temperatures from -4 degrees to 104 degrees Fahrenheit -20 to 40 Celsius.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Maxsa Bright Motion-Activated Solar Security Light - Black (44641)
- LEVITON Socket Outdoor Vnyl 660W (00055-000)
- ILC Replacement for SLI Sylvania Lighting F15t8/bl368 replacement light bulb lamp (F15T8/BL368 SLI SYLVANIA LIGHTING)
- FEIT ELECTRIC LED, 0.6 W, C7, Candelabra Screw (E12), PK2 (BP7C7W/827/LED2/HDRP)
- SUNLITE 2' Ft. Rectangle LED T-Grid Fixture Dimmable UL Listed 3500K Neutral White, Silver Finish (88786-SU)
- SUNLITE Tunable LED 5" Round Mini Panel Light Fixture 30K/40K/50K CCT Dimmable White Finish (81282-SU)
- ELCO LIGHTING Pex™ 4 Square Adjustable Pinhole" (ELK4227BB)
- HUBBELL LIGHTING Columbia LED 4' Stairwell Light w/Occ Sensor, 49W, 5800L, 40K, 0-10V Dim, DLC (ESL4-40HL-FAW-EDU-NXOS)
- ILB GOLD Replacement, 2Blt2 33L Adp Lp835 Led Fixture (2BLT2 33L ADP LP835)
- WESTINGHOUSE Two-Light Indoor Flush-Mount Ceiling Fixture Sienna Frosted Fltd Gls (6720200)
- ELCO LIGHTING 6 Round LED Adjustable Phenolic Baffle with PAR38 Gimbal Insert" (EL47630BZ)
- Sunlite LED Commercial Lights