Shop All Island/Billiard Lights
Sunlite
50-Foot Commercial-Grade Cage Light String, 5 Medium Base Sockets E26, Yellow 50Ft
Mfr # 04223-SU
Zoro # G408746064
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.7"
- Width 12.8"
- Light Bulb Wattage 75W Max
- Application Residential - Commercial
- UL Listed ETL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 04223-SU
- Zoro # G408746064
- UPC # 653703042237
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Length | 10.7" |
Width | 12.8" |
Height | 8.9" |
Details
Light Bulb Wattage | 75W Max |
Application | Residential - Commercial |
UL Listed | ETL Listed |
Dimmable | Yes |
Weight | 6.65 lbs |
Bulb Included | No |
Bulb Base Type | E26 |
Description
50-Foot Commercial-Grade Cage Light String, 5 Medium Base Sockets E26, Indoor, Outdoor, Construction Lighting, ETL Listed, Yellow 50'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS LED C9 MLT 75CT (47771-71)
- EDWARDS SIGNALING EDWARDS SIGNALING 40W, T4 Miniature Incandescent Light Bulb (50LMP-40WH)
- PROGRESS LIGHTING Carbon One-Light Sm Pendant, Nickel (P500013-104)
- SIGNIFY LED Lamp, T5, 20W, 3500 lm, 48 in Bulb Length, 4000 K (24T5HO/46-840/IF35/P/DIM 10/1)
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 Medium Base Sockets E26, Yellow 100Ft (04226-SU)
- SUNLITE 50-Foot Commercial-Grade Cage Light String, 5 E26, 150 Watt Max Per Bulb Bulbs Not Included (04224-SU)
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 E26, 150 Watt Max Per Bulb Bulbs Not Included (04227-SU)
- Z-LITE Emily 2 Light Island, Matte Black & Off White (3033-2L-MB)
- Z-LITE Cordon 3 Light Billiard, Bronze Plate & Brushed Nickel (2306-3BP-SBN)
- HOLLAND BAR STOOL CO U.S. Army 3 Shade Billiard Light, Black Fixture (BL3BKArmy)
- Z-LITE Cordon 4 Light Billiard, Bronze & White (2306-4BRZ-PWH)
- Sunlite Island/Billiard Lights