Shop All Island/Billiard Lights
Sunlite
50-Foot Commercial-Grade Cage Light String, 5 E26, 150 Watt Max Per Bulb Bulbs Not Included
Mfr # 04224-SU
Zoro # G108746043
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Wattage 75W Max
- Weight 8.5 lbs
- Width 14"
- Bulb Included No
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # 04224-SU
- Zoro # G108746043
- UPC # 653703042244
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Width | 14" |
Height | 6.5" |
Length | 12" |
Details
Light Bulb Wattage | 75W Max |
Weight | 8.5 lbs |
Bulb Included | No |
Dimmable | Yes |
UL Listed | ETL Listed |
Application | Residential - Commercial |
Bulb Base Type | E26 |
Description
50-Foot Commercial-Grade Cage Light String, 5 Medium Base Sockets E26, 150 Watt Max Per Bulb Bulbs Not Included, Indoor, Outdoor, Construction Lighting, ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO 750 Lumen AAA Handheld Flashlight (NEB-FLT-0015)
- WESTINGHOUSE Bulb LED 1.5W 120V S11 Specia-Lighty 2700K Clear E17 Intermediate Base, 4PK (4511420)
- FEIT ELECTRIC Led Bulb, Specialty, T4 Lamp, 20 W Equivalent, G8.6 Lamp Base, Dimmable, Clear (GY8.6/LED/CAN)
- WESTINGHOUSE Sylvestre 1Light Brushed Nickel Gray Wall Sconce (62278)
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 E26, 150 Watt Max Per Bulb Bulbs Not Included (04227-SU)
- SUNLITE 50-Foot Commercial-Grade Cage Light String, 5 Medium Base Sockets E26, Yellow 50Ft (04223-SU)
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 Medium Base Sockets E26, Yellow 100Ft (04226-SU)
- Z-LITE Cordon 3 Light Billiard, Rubbed Brass & Rubbed Brass (2306-3RB-RB15)
- Z-LITE Kirkland 5 Light Island/Billiard, Ashen Barnboard (472-5L-ABB)
- Z-LITE Cordon 4 Light Billiard, Bronze & Golden Mottle (2306-4BRZ-DGM14)
- DWELED Sinclair 42in LED 3 Light Linear Pendant 3000K in Black Gold Leaf (PD-732)
- Sunlite Island/Billiard Lights