Sunlite

5 or 6-Inch Retrofit Recessed Downlight 15W 1100 Lmn Selectable 27K/30K/35K/40K/50K Dimmable, 6PK


product price: $64.55
/pk 6, $10.76/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sunlite 5 or 6-Inch Retrofit Recessed Downlight are designed to upgrade your existing light fixtures. These dimmable downlights put out a bright 1100 lumens depending on the wattage you choose and allows you to select the color temperature at the time of installation. Pick 2700K, 3000K, 3500K, 4000K or even 5000K depending on your preference using a switch located on the back of the fixture. It can be dimmed 10-100% when installed with an LED compatible dimmer. High color rendering at 90 CRI. With a long 35,000-hour life span, these will provide years of reliable and maintenance-free service. Comparable output to a 75-watt bulb while only using 15 watts of electricity. Estimated annual energy costs of $1.45 Based on 3 Hrs/Day at $0.11/kWh. Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. Easy to install with a medium base adapter. Mounting hardware & installation instructions are included. Its smooth trim style is designed to maximize beam spread for your recessed lights. These are ETL Listed for safety and quality. Unlike fluorescent tubes they contain no harmful chemicals. Ideal for Entryways, Bedrooms, Kitchen, Hallways & Bathrooms. Dimension 7.52-in H x 7.52-in W x 2.44-in L.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.