Shop All LED Commercial Lights
Sunlite
48" Rectangle LED Bracket Fixture Dimmable ETL Listed 30K 40K 50K CCT Tunable, White Finish
Mfr # 82097-SU
Zoro # G601766654
product price: $94.85
/ea
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277
- Color Temperature 30K/40K/50K
- Lumens 4680
- Width 4.13
- Safety Rating ETL - Damp Location
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 82097-SU
- Zoro # G601766654
- UPC # 653703820972
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Width | 4.13 |
Overall Height | 3.77 |
Overall Width | 4.13 |
Depth | 46.25 |
Length | 46.25 |
Overall Length | 46.25 |
Height | 3.77 |
Details
Voltage | 120-277 |
Color Temperature | 30K/40K/50K |
Lumens | 4680 |
Safety Rating | ETL - Damp Location |
Fixture Shape | Rectangle |
Material | Steel |
CRI | 80 |
Use Location | Indoor |
Wattage | 36 |
Finish | White |
Life Hours | 50000 |
Dimmable? | Yes |
Description
Sunlite’s corridor and stairway fixtures utilize the latest technology and traditional design. With easy installation kept in mind, these make for a great common area fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Porcelain Incandescent Medium Base Keyless Socket (03152-008)
- SYLVANIA CFL, 9 W, T4, 2-Pin (G23) (21272)
- SATCO Bulb, LED, ED28, 60W, EX39,100V-277V, 5000K, 8400L (S39752)
- HUBBELL LIGHTING Hubbell Outdoor Ratio Dusk-to-Dawn LED Floodlight, 6800L, 52W, 40K, Wide Dist, Knuckle Mt, 120-277v (RFL3-50-4K-PC)
- SUNLITE Tunable LED 5" Round Mini Panel Light Fixture 30K/40K/50K CCT Dimmable White Finish (81282-SU)
- SUNLITE 2' Ft. Rectangle LED T-Grid Fixture Dimmable UL Listed 3500K Neutral White, Silver Finish (88786-SU)
- NUVO LED Backlit Flat Panel - 2 ft. x 2 ft. - Watt/CCT Select - 100-277V - ColorQuick/PowerQuick (65/571R1)
- ELCO LIGHTING 5 Square LED Reflector Insert with 5-CCT Switch" (EL552CT5W)
- ELCO LIGHTING New Construction Frames for Teak™ Recessed (E2LF1)
- ELCO LIGHTING 5 Round LED Adjustable Pull-Down Insert" (EL59727W)
- ELCO LIGHTING 4 0-10V LED Inserts" (EL49540DCW)
- Sunlite LED Commercial Lights