Shop All Vanity Lights
Sunlite
48-in. Vanity Light, Wall Sconce Bell-Shaped Alabaster Glass Shades, 60W A19 Bulb, Brushed Nickel
Mfr # 45445-SU
Zoro # G211229204
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.45 in
- Width 48 in
- Voltage 120V
- Size 48-Inch
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # 45445-SU
- Zoro # G211229204
- UPC # 653703454450
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 9.45 in |
Width | 48 in |
Size | 48-Inch |
Details
Item | Vanity Light |
Voltage | 120V |
Dimmable | No |
Base Code | E26 |
Description
Suppose we can describe the Sunlight Traditional Vanity light in two words: Simple and Elegant. With its stunning Alabaster Glass Shades and its well-detailed backplate, this fixture will add a touch of class to your dcor! Features 6 tantalizing alabaster glass shades, 48-Inch diameter backplate, and its 6-light design uses six 60W A19 max bulbs not included
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 4000K, 120V, Hi-Lumen (S11484)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3000K (14T8/COR/48-830/IF20/G/DIM 10/1)
- JESCO LIGHTING GROUP 3 - Light Linear Remodel - Low Voltage (MMGR1650-3EAW)
- ADVANCE Fluorescent T8 Ballast 30PK (ICN3P32N)
- SUNLITE Art Deco Style Brushed Nickel Vanity Light Fixture, 48-Inch, 8 Medium Base Sockets, Dimmable (45300-SU)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- SUNLITE Square Bell Vanity Fixture 25-in Wall Mount, E26, A19 100W Max, Frosted Glass, 4 Lght Brshd Nckl (46064-SU)
- SUNLITE LED 18 In. Linear Bar Vanity FIxture, CCT 30K-50K, Dimmable, 50,000 Hour Life, ETL Listed (81460-SU)
- LALIA HOME Three Light Curved Metal and Alabaster White Glass Shade Vanity Wall Mounted Fixture, Chrome (LHV-1003-CH)
- PROTEX SAFE CO Protex Electronic Wall Safe PWS-1814E - 14-1/8"W x 3-7/8"D x 18-1/4"H, Beige (PWS-1814E)
- GLOBE ELECTRIC WALL SCONCE RAMEZAY BLK (65312)
- Sunlite Vanity Lights