Shop All Vanity Lights
Sunlite
48-in Power Selectable 100-277V 4048 Lumens Color Selectable Dimmable Linear LED Bar Vanity Fixture
Mfr # 81493-SU
Zoro # G412322391
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 81493-SU
- Zoro # G412322391
- UPC # 653703814933
- Country of Origin China
- Category Vanity Lights
Description
Sunlites 48-Inch Linear LED Vanity Bar Fixture gives an elegant and versatile look that is perfect for elevating your bathroom or home lighting. Crafted from premium brushed nickel steel and aluminum with an opal polycarbonate lens, this sleek fixture offers light diffusion for any space. Install it above your bathroom mirror or as a wall sconce, and choose from 3000K Warm White, 4000K Cool White, or 5000K Daylight at installation with an easy-to-use switch. Take control of the light emitted with its selectable wattage of 28W/35W/40W. This light source produces a bright selectable color with a robust high lumen output that varies depending on the selected wattage, up to 4048 lumens, while boasting a 90 CRI for stunning color rendering. Adhering to ETL's safety and quality standards, the fixture measures 47.83-in W x 4.33-in H x 5.86-in D. Title-24 Compliant.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN 3.5 ft Solid White Integrated LED Track Lighting Kit with 3-Small Step Cylinder LED Track Lights (EVT1042D3A-06)
- STREAMLIGHT Nano Light Led Key Chain Light, Pink (STL73003)
- ILC Replacement for Satco 12a19/led/2700k/1100l/120v/d replacement light bulb lamp (12A19/LED/2700K/1100L/120V/D SATCO)
- DORCY DieHard 3400 lm Black/Blue LED Flashlight Power Bank (41-6646)
- SUNLITE Square Bell Vanity Fixture 25-in Wall Mount, E26, A19 100W Max, Frosted Glass, 4 Lght Brshd Nckl (46064-SU)
- SUNLITE LED 18 In. Linear Bar Vanity FIxture, CCT 30K-50K, Dimmable, 50,000 Hour Life, ETL Listed (81460-SU)
- SUNLITE Art Deco Style Brushed Nickel Vanity Light Fixture, 48-Inch, 8 Medium Base Sockets, Dimmable (45300-SU)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- DWELED Strip 18in LED Bathroom Vanity or Wall Light 2700K in Brushed Aluminum (WS-637)
- LALIA HOME Three Light Curved Metal and Alabaster White Glass Shade Vanity Wall Mounted Fixture, White (LHV-1003-WH)
- QUOIZEL Nicholas Vanity Light (NL8603C)
- Sunlite Vanity Lights