Shop All Recessed Lighting Kits
Sunlite
4-in White Retrofit Recessed Downlight, 10W 60W Equiv Color Selectable 27K/30K/35K/40K/50K, 6PK
Mfr # 41739-NS
Zoro # G812220945
product price: $43.59
/pk 6, $7.27/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 41739-NS
- Zoro # G812220945
- UPC # 653703417394
- Country of Origin China
- Category Recessed Lighting Kits
Description
Sunlite 4-Inch Retrofit Recessed Downlight are designed to upgrade your existing light fixtures. These dimmable downlights put out a bright 700 lumens depending on the wattage you choose and allows you to select the color temperature at the time of installation. Pick 2700K, 3000K, 3500K, 4000K or even 5000K depending on your preference using a switch located on the back of the fixture. can be dimmed 10-100% when installed with an LED compatible dimmer. High color rendering at 90 CRI. With a long 35,000-hour life span, these will provide years of reliable and maintenance-free service. Comparable output to a 60-watt bulb while only using 10 watts of electricity. Estimated annual energy costs of $1.20 Based on 3 Hrs/Day at $0.11/kWh. Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. Easy to install with a medium base adapter. Mounting hardware & installation instructions are included. Its smooth trim style is designed to maximize beam spread for your recessed lights. These are ETL Listed for safety and quality. Unlike fluorescent tubes they contain no harmful chemicals. Ideal for Entryways, Bedrooms, Kitchen, Hallways & more. Dimension 5.60-in H x 5.60-in W x 2.16-in L.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb (F32T8/SPX35/U6/ECO)
- JESCO S601 series Input Pwr Connector Cable, connects S601 series to ST-PF-O (S601-CC15-BK)
- ILB GOLD Full Spectrum Bulb, Replacement For Light Bulb / Lamp F108T12/D/Ho, 10PK (F108T12/D/HO)
- LUMAPRO Miniature LED Lamp, T3 1/4, 60, B9S (L1060MB-R)
- SUNLITE LED 6-in CCT Round Color and Power Tunable Recessed Lght, Dimmable, Multi Volt, 30K/35K/40K, Wht (87732-SU)
- SATCO Fixture, LED, Downlight, 33W/40W/46W, 2500L/3000L/3500L, 120-277V (S11813)
- SATCO Fixture, Recessed, Retrofit, LED, 10.5W, 120V, Adjustable CCT, 5-6 in. (S11824)
- DESIGNERS FOUNTAIN 8 inch 2700K White Integrated LED Recessed Surface Mounted Disk Light Trim (EVDSK81825CWH27)
- ELCO LIGHTING 4 Sloped Ceiling LED Baffle Insert" (EL423CT5BZ)
- LUXRITE 5/6 Inch Gimbal LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 1100LM Dimmable 16-Pack (LR23043-16PK)
- LUXRITE 4 Inch Gimbal LED Recessed Downlight 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable (LR23269-1PK)
- Sunlite Recessed Lighting Kits