Shop All Recessed Lighting Kits
Sunlite
4-in Retrofit Recessed DownLght 10W 60W Equiv Color Selectable 27K/30K/35K/40K/50K, Dimmable, 6PK
Mfr # 41737-NS
Zoro # G412220987
product price: $43.59
/pk 6, $7.27/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 41737-NS
- Zoro # G412220987
- UPC # 653703417370
- Country of Origin China
- Category Recessed Lighting Kits
Description
Sunlite 4-Inch Retrofit Recessed Downlight are designed to upgrade your existing light fixtures. These dimmable downlights put out a bright 700 lumens depending on the wattage you choose and allows you to select the color temperature at the time of installation. Pick 2700K, 3000K, 3500K, 4000K or even 5000K depending on your preference using a switch located on the back of the fixture. It can be dimmed 10-100% when installed with an LED compatible dimmer. High color rendering at 90 CRI. With a long 35,000-hour life span, these will provide years of reliable and maintenance-free service. Comparable output to a 60-watt bulb while only using 10 watts of electricity. Estimated annual energy costs of $1.20 Based on 3 Hrs/Day at $0.11/kWh. Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. Easy to install with a medium base adapter and for retrofitting on 4-in can lights. Its baffle trim style reduces glare and produces a light beam that is softer and more diffuse. These are ETL Listed for safety and quality. Unlike fluorescent tubes they contain no harmful chemicals. Ideal for Entryways, Bedrooms, Kitchen, Hallways & Bathrooms. Dimension 5.59-in H x 5.59-in W x 2.16-in L.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Fluorescent, 20 W, T12, Medium Bi-Pin (G13) (F20T12/D ALTO 30PK)
- ILC Replacement for Hygrade Cf32l/t/e/835 replacement light bulb lamp (CF32L/T/E/835 HYGRADE)
- SATCO 4.5W B11 LED 2700K Candelabra 120V (S8951)
- SUPERIOR ELECTRIC Boat and RV LED Light Bulb - 27LED 12V 250 Lumens 4.5W Amber (1156-27A-D)
- SUNLITE LED 6-in CCT Round Color and Power Tunable Recessed Lght, Dimmable, Multi Volt, 30K/35K/40K, Wht (87732-SU)
- SUNPERIAN 4 Inch LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W 750LM CRI90 Dimmable 4-Pack (SP34200-4PC)
- PORTOR 4in LED Can-Less DownLight, Remote J-Box 120V and CCT Selector (PT-DLR-C-4I-10W-5CCT-120V)
- MAXSA INNOVATIONS Retrofit 5"-6" LED Dwnlght for recessed lighting - Cool Wht LEDs 5000K (80102)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76430BZ)
- DALS LIGHTING Element 4-Inch Round Indoor/Outdoor Regressed Down Light (RGR4-CC-SN)
- ETI LED Recessed Downlight 5"/6" (53186401)
- Sunlite Recessed Lighting Kits