Shop All Recessed Lighting Kits
Sunlite
4-in LED 18W 1360 Lumen Canless Color Selectable Energy Star Dimmable Round Regressed DownLght, 4PK
Mfr # 41901-NS
Zoro # G512220979
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # 41901-NS
- Zoro # G512220979
- UPC # 653703419015
- Country of Origin China
- Category Recessed Lighting Kits
Description
Upgrade your lighting environment with Sunlites Regressed fixtures. Made of robust die-cast aluminum alloy, these fixtures are built to last and ensure optimal heat dissipation. The smooth white trim reduces glare, creating a more pleasing environment. With the color selectable feature, you can choose between 2700K Soft White, 3000K Warm White, 3500K Neutral White, 4000K Cool White, or even 5000K Daylight depending on your preferences. The seamless dimming feature allows you to lower the brightness of your lights 10%-100% Forward Phase Triac or Incandescent for nighttime reading or to fit any mood or dcor. Energy Star Certified fixtures only use 18 watts of electricity with a high lumen output of 1360, providing years of reliable and maintenance-free service with an estimated annual energy cost of $2.19 Based on 3 Hrs/Day at $0.11/kWh. These ETL Listed fixtures come with mounting hardware and installation instructions and are ideal for Entryways, Living Rooms, Conference Room, Kitchen & Closets. Title-24 Compliant. Fixture Dimensions 4.8-in H x 4.5-in D.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Beveled Glass 4-Light Close-to-Ceiling, 25 W, Polished Brass (P5789-10)
- NIGHTSTICK Intrinsically Safe Headlamp (XPR-5554G)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL762CT5B)
- SKULLERZ BY ERGODYNE Black Headband Light Mount with Silicone Strap (8979)
- SUNLITE LED 6-in CCT Round Color and Power Tunable Recessed Lght, Dimmable, Multi Volt, 30K/35K/40K, Wht (87732-SU)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 6W 400LM Dimmable 4-Pack (LR23730-4PK)
- NICOR LIGHTING NICOR Lighting DLG2-10-120-2K-WH 2 in. LED Gimbal Downlight in White - 2700K (DLG2-10-120-2K-WH)
- JESCO LIGHTING GROUP Adjustable 6 - Light Led Slim Disk. (PK716LED3865BA)
- LUXRITE 4 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 750LM Dimmable 16-Pack (LR23756-16PK)
- JESCO ML5 2Light LED Modulinear Recessed 120V 24W Adjustable Color Temperature WH (ML5-2-112M-SW5-WH)
- ILC Replacement For SATCO S11830 (S11830)
- Sunlite Recessed Lighting Kits