Shop All Recessed Lighting Kits
Sunlite
4-in 11W Color Tunable 27K/30K/35K/40K/50K Dimmable White Square Retrofit Recessed Downlight, 6PK
Mfr # 41730-NS
Zoro # G112221017
product price: $71.19
/pk 6, $11.87/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 41730-NS
- Zoro # G112221017
- UPC # 653703417301
- Country of Origin China
- Category Recessed Lighting Kits
Description
Upgrade your recessed lighting with this 4-inch Square Retrofit Recessed Downlight, it features innovative technology that allows you to choose the color temperature at the time of installation. These dimmable downlights put out a bright 750 lumens and allow you to choose the color temperature at the time of installation. Select 2700K, 3000K, 3500K, 4000K or even 5000K depending on your preference using a switch located on the back of the fixture. Made of robust die-cast aluminum, it fits most 4-in ceiling cans. For easy installation, it comes with a medium base adapter and mounting hardware. It can be dimmed 10%-100% when installed with an LED compatible dimmer. High color rendering at 90 CRI. Dimmer List: Leviton Cat. No. 6681. With a long 50,000-hour life span, these will provide years of reliable and maintenance-free service that only uses 11 watts of electricity. Estimated annual energy costs of $1.32 Based on 3 Hrs/Day at $0.11/kWh. Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. These are ETL Listed for safety and quality. Unlike fluorescent tubes they contain no harmful chemicals. Ideal for Living Rooms, Entryways, Bedrooms, Kitchens, Hallways & Bathrooms. Dimension 5-in W x 3.24-in H x 5-in D.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO LED Wall Pack, 1532 Lumens, Type IV, 4000K (PRS-20-4K-PC)
- ILC Replacement for PHILIPS 20MR16/FL36 (20MR16/FL36 PHILIPS)
- FULHAM FIREHORSE 5 to 64 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH33-120-C)
- ILC Replacement For LIGHT BULB LAMP, FL20SW (FL20/SW)
- SUNLITE LED 6-in CCT Round Color and Power Tunable Recessed Lght, Dimmable, Multi Volt, 30K/35K/40K, Wht (87732-SU)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 4 CCT Selectable 15/19/24W 1200/1600/2000LM Dimmable 6-Pack (LR23952-6PK)
- LUXRITE 5/6 Inch Gimbal LED Recessed Can Light 5 CCT Selectable 2700K-5000K 11W 1100LM Dimmable (LR23043-1PK)
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-WH)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76330W)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 540LM Dimmable (LR23751-1PK)
- SATCO 15 Watt CCT Selectable LED Direct Wire Downlight Gimbaled 6-Inch Round Remote Driver White (S11860)
- Sunlite Recessed Lighting Kits