Shop All Wall Plates
Sunlite
4-Gang Toggle Switch Plate Plastic, Matching Screws Included, UL Listed, White, 12 Count, 12PK
Mfr # 40891-NS
Zoro # G212221641
product price: $21.39
/pk 12, $1.78/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 40891-NS
- Zoro # G212221641
- UPC # 653703408910
- Country of Origin China
- Category Wall Plates
Description
Sunlite 4-gang toggle switch plate. Molded in white from break-proof plastic that will resist warping, fading, and discoloration over time. Smooth face and rounded edges resist dust collection. Includes color matched metal screws. UL Listed. Standard 4-gang size 4.6 inches high, 8.2 inches wide, 0.2 inches deep.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 4"L, Nylon, Blue/White, PK50 (PLT1M-L6-10)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 350A, 600V AC, Non-Indicating (JKS-350)
- GAMPAK 90 DEGREE ELBOW SLV 1/2"" (02-55531PE)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, phase barrier, quantity 6 (S29329)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP26)
- LEVITON Antimicrobial Powder Coated White 3 gang Thermoset Plastic Decora Wall Plate (80411-2AW)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 4- Gang, 4) GFCI Openings, Standard Size, Stainless Steel (SS264)
- AMBA PRODUCTS 4.5 x 4.5 in. Jeeves Double Gang Plate, Matte Black (AJ-DGP-MB)
- VIRTUAL OS6H Foam Outlet Sealers (VI108408)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Black (RWP263BK)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P1)
- Sunlite Wall Plates