Shop All Wall Plates
Sunlite
4-Gang Toggle Switch Plate Plastic, Matching Screws Included, UL Listed, Ivory, 12 Count, 12PK
Mfr # 40890-NS
Zoro # G512221617
product price: $21.39
/pk 12, $1.78/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 40890-NS
- Zoro # G512221617
- UPC # 653703408903
- Country of Origin China
- Category Wall Plates
Description
Sunlite 4-gang toggle switch plate. Molded in ivory from break-proof plastic that will resist warping, fading, and discoloration over time. Smooth face and rounded edges resist dust collection. Includes color matched metal screws. UL Listed. Standard 4-gang size 4.6 inches high, 8.2 inches wide, 0.2 inches deep.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Female Connector, 30A 3-Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grndng, FSL4R (FSL4NC)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.51" D (CUB4L800)
- KILLARK Body, Outlet, 1/2 In (GRSS-1)
- NVENT HOFFMAN Mounting-Bracket Kits, SS Type 316L (LMFKSS)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 5- Gang, 5) GFCI Openings, Standard Size, Stainless Steel (SS265)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 1) Decorator, Light Almond (P26LA)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P38I)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (PJ226I)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- Sunlite Wall Plates