Shop All LED Commercial Lights
Sunlite
4' Ft. Rectangle LED T-Grid Fixture, Dimmable, UL Listed 35K Neutral White, Silver Finish
Mfr # 88795-SU
Zoro # G201766658
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100-277
- Color Temperature 3500K
- Lumens 2600
- CRI 80
- Overall Width 0.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # 88795-SU
- Zoro # G201766658
- UPC # 653703887951
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Overall Width | 0.93 |
Length | 0.51 |
Height | 48 |
Depth | 0.51 |
Width | 0.93 |
Overall Height | 48 |
Overall Length | 0.51 |
Details
Voltage | 100-277 |
Color Temperature | 3500K |
Lumens | 2600 |
CRI | 80 |
Fixture Shape | Rectangle |
Dimmable? | Yes |
Material | Aluminum & Pc |
Life Hours | 50000 |
Safety Rating | UL Listed |
Finish | Matte Silver |
Wattage | 20 |
Use Location | Indoor |
Description
Sunlite's T-Grid Lighting System is a lighting solution that can be replaced with 9/16",15/16" removable cross tee of the grid ceiling, allowing our linear light to be seamlessly integrated into the suspended ceiling. It is free to create compelling spaces, and your space no longer has to be restricted to a single pattern on the ceiling. Custom pattern such as "L","T", "+","square"etc.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Lithium Cr123 Batteries For Scorpion Flashlight, 2PK (STL85175)
- ILC Replacement for Norman Lamps Qlv-1-12 Inches (QLV-1-12` NORMAN LAMPS)
- SATCO 13W T2 LED Light Bulb - Medium Base - White Finish (S6237)
- STREAMLIGHT Strion Led Rechargeable Flashlight (STL74301)
- SUNLITE Tunable LED 5" Round Mini Panel Light Fixture 30K/40K/50K CCT Dimmable White Finish (81282-SU)
- SUNLITE 2' Ft. Rectangle LED T-Grid Fixture Dimmable UL Listed 3500K Neutral White, Silver Finish (88786-SU)
- ELCO LIGHTING 2 LED Round Baffle" (ERT214CT5W)
- SUPERSHINE WN232R 4 ft. 2 Lamp T8 Residential Wrap Fixture (SU3239220)
- EVOLVE LED Canopy Light, 5400 lm, 39 Watts (ECLS010A5SM74011SMWHTE)
- JAMES INDUSTRY LED Flat Panel, 2x4, 40K, 40W (ZY-P7-40W 4000K)
- ELCO LIGHTING 2 Ultra Slim LED Gimbal Lights (350 lm)" (ERT218CT5W)
- Sunlite LED Commercial Lights