Shop All Vanity Lights
Sunlite
36-in Power Selectable 3036 Lumens Color Selectable Dimmable Energy Star Linear LED Bar Vanity Fxtr
Mfr # 81492-SU
Zoro # G612322412
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 81492-SU
- Zoro # G612322412
- UPC # 653703814926
- Country of Origin China
- Category Vanity Lights
Description
Sunlites 36-Inch Linear LED Vanity Bar Fixture gives an elegant and versatile look that is perfect for elevating your bathroom or home lighting. Crafted from premium brushed nickel steel and aluminum with an opal polycarbonate lens, this sleek fixture offers light diffusion for any space. Install it above your bathroom mirror or as a wall sconce, and choose from 3000K Warm White, 4000K Cool White, or 5000K Daylight at installation with an easy-to-use switch. Take control of the light emitted with its selectable wattage of 18W/25W/30W. This light source produces a bright selectable color with a robust high lumen output that varies depending on the selected wattage, up to 3036 lumens, while boasting a 90 CRI for stunning color rendering. Adhering to ETL's safety and quality standards, the fixture measures 36.02-in W x 4.33-in H x 5.86-in D. Title-24 Compliant.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Early Electric 1-Light 2.25" Wide Black / Antique Brass Pendant Light (12120BKAB)
- DUAL-LITE Replacement Lamp for LMW40I-FX (0110157)
- WESTINGHOUSE PB Jelly Jar Fixture (66884)
- MAXSA INNOVATIONS Mission Style Post Top / Deck Light Metal and Glass, Dark Bronze, PK 2 (41671)
- SUNLITE Art Deco Style Brushed Nickel Vanity Light Fixture, 48-Inch, 8 Medium Base Sockets, Dimmable (45300-SU)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- SUNLITE Square Bell Vanity Fixture 25-in Wall Mount, E26, A19 100W Max, Frosted Glass, 4 Lght Brshd Nckl (46064-SU)
- SUNLITE LED 18 In. Linear Bar Vanity FIxture, CCT 30K-50K, Dimmable, 50,000 Hour Life, ETL Listed (81460-SU)
- PROGRESS LIGHTING Conover Post Lantern, Color: Brown (P540030-020)
- SATCO 62-1568 Vanity Fixture, 120 V, 15 W, 2-Lamp, LED Lamp, 1300 Lumens, 3000 K Color Temp (62/1568)
- PROGRESS LIGHTING Z-1030 One-Light LED Small Wall Lantern, Color: Brown (P560051-020-30)
- Sunlite Vanity Lights