Shop All Recessed Lighting Kits
Sunlite
3.5-in LED 12W Canless CCT 27K/30K/35K/40K/50K Dimmable Single Head Gimbal Regressed Downlight, 3PK
Mfr # 41903-NS
Zoro # G312221008
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # 41903-NS
- Zoro # G312221008
- UPC # 653703419039
- Country of Origin China
- Category Recessed Lighting Kits
Description
Introducing Sunlites Gimbal Downlight Fixture that is versatile and energy-efficient lighting solution for any space - featuring a gimbal design that allows for tilting the light head 15 degrees in either direction and rotating 360 degrees. The color selectable feature lets you choose between 2700K Soft White, 3000K Warm White, 3500K Neutral White, 4000K Cool White, or even 5000K Daylight depending on your preferences. These dimmable fixtures let you lower the brightness of your lights 10%-100% Forward Phase Triac or Incandescent to fit any mood or dcor. With a long 50,000-hour lifespan and Energy Star certification, these fixtures only use 12 watts of electricity with a high lumen output of 825. Install them in entryways, living rooms, conference rooms, kitchens, and closets, and enjoy years of reliable and maintenance-free service with estimated annual energy costs of $1.45 Based on 3 Hrs/Day at $0.11/kWh. The ETL listing makes them suitable for wet location installation, and the fixture dimensions are 3.25-in H x 4.375-in W x 4.375-in D.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Code Bulb, Replacement For Bulbrite, Q100Fr/Dc (Q100FR/DC)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 19680 lm (JEBL 18L 50K 80CRI WH)
- VAXCEL Monrovia 43.75-in Oil Burnished Bronze 3-Light Linear Island Pendant (H0259)
- ILC Replacement for Victory Lighting Zw6s15w-z212 replacement light bulb lamp (ZW6S15W-Z212 VICTORY LIGHTING)
- SUNLITE LED 6-in CCT Round Color and Power Tunable Recessed Lght, Dimmable, Multi Volt, 30K/35K/40K, Wht (87732-SU)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 14W (75W Equivalent) 950LM Dimmable 4-Pack (LR23793-4PK)
- LUXRITE 4 Inch LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim 4-Pack (LR24950 LR24956-4PK)
- LUXRITE 10 Inch Commercial LED Recessed Downlight 3 CCT Selectable 22/29/37.5W 2300/3000/3700LM Dimmable (LR23960-1PK)
- AMERICAN LIGHTING 2" 8W Recessed Downlight, A2-5CCT-WH (A2-5CCT-WH)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 6-Pack (LR23784-6PK)
- FEIT ELECTRIC LED DOWNLIGHT 5-6"" 4PK (LEDR56HO6WYCA4)
- Sunlite Recessed Lighting Kits