Sunlite

3-in Round Gimbal with J-Box Downlight Fxtr 8W Color Selectable 27K/30K/35K/40K/50K Dimmable, 6PK


product price: $161.99
/pk 6, $27.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The simple design of these Sunlite LED 3-inch Round Gimbal Downlight Fixture will add an elegant touch to any decor. Its gimbal design allows for tilting the light head 20 degrees in either direction, making it suitable for sloped ceilings and directional lighting. 38 Degree flood beam angle. This dimmable fixture uses only 8 watts of electricity and provides an output of 600 lumens of light. These fixtures allow you to choose the color temperature at the time of installation. Select 2700K Warm White, 3000K Warm White, 3500K Neutral White, 4000K Cool White or 5000K Daylight depending on your preference using a switch located within the driver box. It can be dimmed 10%-100% when installed with an LED compatible dimmer. High color rendering at 90 CRI. ETL Listed for wet location installation. Junction Box included. Fixture Dimension: 3.25-in Height x 1.75-in Diameter.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.