Shop All Wall Plates
Sunlite
3-Gang Toggle Switch Plate Ivory Standard 4.5-in X 6.4-in Size Matching Screws Included UL, 12PK
Mfr # 40888-NS
Zoro # G612221623
product price: $17.49
/pk 12, $1.46/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 40888-NS
- Zoro # G612221623
- UPC # 653703408880
- Country of Origin China
- Category Wall Plates
Description
Sunlite 3-gang toggle switch plate. Standard design made from break-proof plastic that won't warp, fade, or discolor over time. Smooth face and rounded edges resist dust collection. Includes matching metal screws. UL Listed. Standard 3-gang size 4.5 inches high, 6.4 inches wide, 0.2 inches deep.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 2P 3W 277VAC L7-20P BK/WT (HBL2331)
- SATCO Satco 90-2208 6 Ft. Heavy Duty Cord Set 18/3 SJT -105-#176;C, Black (90/2208)
- ABB Conduit Fitting, 90 Deg, Insul, 3/8 In (3130-TB)
- SOUTHWIRE Thermostat Cable, 250ft, 150V, Gauge 20, CL2 (552040407)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 1 and 2 Polycarbonate, Red (HBL4APR)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- DELTANA Mortise Bolt Lifetime Brass (MB175CR003)
- LEVITON Ivory Blank Toggle Wall Plate Insert (011-80700-00I)
- FAITH Wall Plate, Number of Gangs: 2-Gang Plastic, Ivory (SWP2-IV-120)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P26I)
- LEVITON Walplat Blank Insert Iv (80414-00I)
- Sunlite Lighting Controls