Shop All Wall Plates
Sunlite
3-Gang Decorative Ivory Switch/ Receptacle Plate Plastic Matching Screws Included UL Listed, 12PK
Mfr # 40914-NS
Zoro # G912221576
product price: $17.49
/pk 12, $1.46/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 40914-NS
- Zoro # G912221576
- UPC # 653703409146
- Country of Origin China
- Category Wall Plates
Description
Sunlite 3-gang decorative switch and receptacle plate. Molded in ivory from break-proof plastic that will resist warping, fading, and discoloration over time. Smooth face and rounded edges resist dust collection. Includes color matched metal screws. UL Listed. Standard 3-gang size 4.6 inches high, 6.4 inches wide, 0.2 inches deep.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Yellow (XB5AA51)
- HUBBELL 30A Twist-Lock Plug 4P 5W 277/480VAC L22-30P BK/WT (HBL2821)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A53TP50D-10)
- PANDUIT 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (PN10-8F-L)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP1)
- MULBERRY Wallplates 3G 302SS BLOCK/2 BLANK (93383)
- HUBBELL WIRING DEVICE-KELLEMS Blank Wall Plates, Number of Gangs: 1 and 2 Stainless Steel, Brushed Finish (SSJ13)
- TAYMAC Duplex Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel (WSS-D)
- PYLE In-Wall Amp./ Aux/Usb Charging Port (PWA15BT)
- FAITH Decorator Light Switch Cover or Receptacle Outlet Wall Plate, 1-Gang 4.55 In x 2.75 In, Black, 10PK (DWP1-BK-10)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86853)
- Sunlite Wall Plates