Shop All Wall Plates
Sunlite
3-Gang Decorative Almond Switch/ Receptacle Plate Plastic Matching Screws Included UL Listed, 12PK
Mfr # 40913-NS
Zoro # G312221640
product price: $17.49
/pk 12, $1.46/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 40913-NS
- Zoro # G312221640
- UPC # 653703409139
- Country of Origin China
- Category Wall Plates
Description
Sunlite 3-gang decorative switch and receptacle plate. Molded in almond from break-proof plastic that will resist warping, fading, and discoloration over time. Smooth face and rounded edges resist dust collection. Includes color matched metal screws. UL Listed. Standard 3-gang size 4.6 inches high, 6.4 inches wide, 0.2 inches deep.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (RPM11BD)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611S)
- LEVITON Outdoor Cvr Plate (4976-GY)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Smooth Finish, Brown (HBL4AP)
- HUBBELL WIRING 2-Gang Ivory Duplex and Decorator Wall Plate (P826I)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Black (P1326BK)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ13GY)
- LEVITON Wallplate 2G Recept Ss (SL701-000)
- Sunlite Lighting Controls