Shop All Fluorescent Light Bulbs
Sunlite
3 Ft T8 Linear Fluorescent 25W 2300 Lumen 4100K G13 Bi-Pin Base ROHS Compliant Straight Tube, 30PK
Mfr # 30155-SU
Zoro # G712221615
product price: $156.99
/pk 30, $5.23/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 30155-SU
- Zoro # G712221615
- UPC # 653703301556
- Country of Origin China
- Category Fluorescent Light Bulbs
Description
Sunlite 3 Foot T8 Linear Fluorescent Lamp is a high-performance lighting solution that boasts impressive efficiency and longevity. With a brightness of 2300 lumens and using just 25 watts of energy, this lamp is a cost-effective and environmentally friendly choice. The 4100K color temperature and cool white color of this fluorescent lamp create a cool and bright lighting environment that's perfect for various settings. With an average lifespan of 20,000 hours, this lamp is a reliable and long-lasting lighting solution, reducing the need for frequent bulb replacements. Its versatile design makes it suitable for a wide range of applications, from replacing a single bulb to outfitting an entire building. This fluorescent lamp is easy to install and maintain, saving you time and hassle. Lamp Dimensions: 36-in L x 1-in D. RoHS Compliant.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Linear Strip Light, 5535 lm (CLX L96 6000LM SEFFDLMVOLTGZ1040K80CRIWH)
- ILC Replacement For HANSTAR YH22RR29 (WW-26HB-9)
- SIGNIFY LED Lamp, MR16, 6.5W, 2700K, 25deg., GU5.3 (6.5MR16/F25/2700-2200 DIM 12V)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (EXTL SP640L UVOLT LTP SDRT)
- SUNLITE 4 Ft T12 Dulux Straight Tube Fluorescent Lamp 40W 2550 Lmn 6500K G13 Base, ROHS Compliant, 30PK (30032-SU)
- SUNLITE PLD13/E/SP35K 3500K Fluorescent 13W PLD Double U-Shaped Twin Tube CFL Bulbs w/4-Pin G24Q-1, 10PK (40534-SU)
- SUNLITE PLT42/E/SP41K 4100K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-4, 10PK (40591-SU)
- SUNLITE PLT26/E/SP35K 3500K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40578-SU)
- SUNLITE PLT42/E/SP65K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs, 4-Pin GX24Q-4, 6500K, 10PK (40593-SU)
- SUNLITE PLT26/E/SP27K 2700K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40576-SU)
- ILC Replacement for Furnlite T4 Type 16W replacement light bulb lamp (T4 TYPE 16W FURNLITE)
- Sunlite Fluorescent Light Bulbs