Shop All LED Troffers
Sunlite
2x2 FT LED 20/25/30W 2460-3810 Lumen 35K/40K/50K Selectable Color Flat Panel Troffer Light Fixture
Mfr # 85214-SU
Zoro # G512220931
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # 85214-SU
- Zoro # G512220931
- UPC # 653703852140
- Country of Origin China
- Category LED Troffers
Description
Sunlite LED Lay-In Troffer Fixtures are a long life, energy efficient replacement for fluorescent fixtures. These color and power tunable fixtures features innovative technology that allows you to choose the color temperature and light output at the time of installation. Select 3500K Neutral White, 4000K Cool White, or 5000K Super White depending on your preference using a switch located on the back. A second switch allows you to select between wattage for different lumen outputs. Choose 20 watts, 25 watts, or 30 watts. Aluminum body with white finish and opaque diffuser for even light distribution. These fixtures have a built-in 120/277 volt dimmable driver for use with low voltage 0-10V dimming controls. No maintenance, 50,000 hour life span LED technology for years of maintenance free service. UL Listed for damp location installation. DLC Listed.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for USHIO CF42TE/841 (CF42TE/841 USHIO)
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE55)
- COMMAND Outdoor Hook Bronze (17083BZ-AWES)
- CELEBRATIONS LED LGHT BRST TWK BLU (LEDLBST100BLTWA)
- SUNLITE Sunlite 2X4 Rectangle LED Flat Panel Fixture, 3000K Warm White, White (85380-SU)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 47W, 120-277V (2GTL 4 48L EZ1 LP835)
- LIVEX LIGHTING Monterey 3 Light Polished Brass Outdoor (2355-02)
- STRAITS Wrap Around Fixture - 4ft - 40w - 4000K (17070001)
- LITHONIA LIGHTING LED Recessed Troffer, 30W, 3371 lm, 80 CRI (2BLT4R 30L ADP EZ1 LP835)
- NUVO Blink Pro Plus 19.5W 12 inch Surface Mount LED CCT Select 90 CRI White 120/277V Square (62/1779)
- LITHONIA LIGHTING LED Troffer Kit, 3500K, 2x2 (2VTL2RT 33L ADP EZ1 LP835)
- Sunlite LED Troffers