Shop All Emergency Lights
Sunlite
2W 120-277V Dual Head 90-Min Battery Backup Wall/ Ceiling Mount White LED Emergency Light Fixture
Mfr # 05269-SU
Zoro # G812322380
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # 05269-SU
- Zoro # G812322380
- UPC # 653703052694
- Country of Origin China
- Category Emergency Lights
Description
The Sunlite LED compact emergency light will help guide you to safety in the event of a power outage. Built-in back up batteries charge automatically when power is on and provide up to 90 minutes of light when the power is out. It features a flame-retardant, high impact thermoplastic housing molded in white. Each of the two lights can be positioned independently to provide optimum coverage. Built-in test switch and LED status indicator light. Bright 200 lumen output at 6500K daylight color temperature. Designed for wall or ceiling mounting on 120-277V service. UL Listed and CEC Title 20 compliant. IP20 rated.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX 3000 Lumen Heavy Duty Rechargeable Work Flashlight (C7)
- ADAMS SHINGLE LIGHT CLIPS 50PK (9060-99-5635)
- ILC Replacement for Ushio 1001324 replacement light bulb lamp (1001324 USHIO)
- DIODE LED 100 LED Tape Light, 24V, 3000K, 400 ft. Spool (DI-24V-BLBSC1-30-400)
- ALEDDRA G3 Emergency LED T8, 15W, 4000K, 4ft (LLT-4-EM-T8-G3-15W-40K)
- LITHONIA LIGHTING Emergency Lighting Fixtures, Surface, LED (TCU 750L HO M4)
- COMPASS HUBBELL LIGHTING COMPASS LED Lamps, Remote Head (CIRD)
- PERFORMANCE TOOL Wilmar WLMW2237 1;000 Lumen; 120V LED Drop Light (WLMW2237)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-23/32"L, 4.8W (ELM2L B M12)
- DUAL-LITE Wet Location Remote Head, LED, Black (EVODB)
- COMPASS Slim LED AC/Emergency Outdoor Light (CUSO4WH-H-ND)
- Sunlite Emergency Lights